Tour  

GE Industrial TCAL81 Plated Extruded Aluminum Mechanical Lug (3) 3/0-AWG-500-KCMIL Copper/Aluminum Spectra™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TCAL81 Plated Extruded Aluminum Mechanical Lug (3) 3/0-AWG-500-KCMIL Copper/Aluminum Spectra™

SKU: 11357
GE Industrial Spectra™ Lug accommodates three 3/0-AWG - 500-KCMIL aluminum/copper wires. It features plated extruded aluminum construction. It is suitable for use on K1200/SK1200/TB8 series 1000-Amp molded case circuit breakers.
  • For K1200/SK1200/TB8 series 1000-Amp molded case circuit breakers
  • Plated extruded aluminum construction
  • Accommodates three 3/0-AWG - 500-KCMIL aluminum/copper

Overview

GE Industrial Spectra™ Lug accommodates three 3/0-AWG - 500-KCMIL aluminum/copper wires. It features plated extruded aluminum construction. It is suitable for use on K1200/SK1200/TB8 series 1000-Amp molded case circuit breakers.

Specifications

Insulation Material
No
Stud Size
No
Sub Brand
Spectra™
RoHS Flag
Contact manufacturer
UNSPSC
39121601
Energy Star Flag
No
Country Of Origin
*** Unkown ***
GTIN
00783164004403
UPC
78316400440
Manufacturer Name
GE Industrial
Manufacturer Part Number
TCAL81
Material
Plated Extruded Aluminum
Item Name
Mechanical Lug
Conductor Size
(3) 3/0 AWG-500 KCMIL Copper/Aluminum
Degree of Protection
No
Drive Type
No
Color Code
No
Finish
No
Brand Name
GE Industrial

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.