Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TC72367 3-Wire 3-Pole Heavy-Duty Fusible Safety Switch 600-Volt AC 800-Amp NEMA 1 Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TC72367 3-Wire 3-Pole Heavy-Duty Fusible Safety Switch 600-Volt AC 800-Amp NEMA 1 Spec-Setter™

SKU: 12904
GE Industrial Spec-Setter™ Heavy-duty fusible safety switch features quick-make, quick-break mechanisms up to 30-1200-Amps. It has lockable three position (on-off-on) handle with high visible on/off label. This 3-Wire, 3-Pole switch operates on voltage rating of 600-Volts and current rating of 800-Amps. It is suitable for electrical distribution and control. Fusible safety switch is UL listed, CSA certified and GSA compliant.
  • Self-leveling 3-point mounting pattern
  • Lockable cover latch
  • Features quick-make and quick-break mechanisms
  • Use of common fuses in stacked design rated at 600 to 1200-Amps
  • Suitable for service entry locations when installed in accordance with NEC® guidelines
  • Plated copper current carrying parts increase longevity and performance
  • Bonding strap grounds to neutral for service entrance applications. Positive make and break is provided by fiber loop straps between knife blade contacts and 1-Piece operating yoke

Overview

GE Industrial Spec-Setter™ Heavy-duty fusible safety switch features quick-make, quick-break mechanisms up to 30-1200-Amps. It has lockable three position (on-off-on) handle with high visible on/off label. This 3-Wire, 3-Pole switch operates on voltage rating of 600-Volts and current rating of 800-Amps. It is suitable for electrical distribution and control. Fusible safety switch is UL listed, CSA certified and GSA compliant.

Specifications

NEMA Rating
NEMA 1
Sub Brand
Spec-Setter™
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39122233
GTIN
00783164077070
Neutral Type
No
Standards
UL 98 Listed, CSA Certified, GSA Compliant
Number of Wires
3.0000
Phase
1 or 3
Voltage Rating
600 Volt AC
Number of Poles
3
Manufacturer Part Number
TC72367
Material
Galvanized Steel
Actuator
No
Amperage Rating
800 Amp
Brand Name
GE Industrial
UPC
78316407707
Item Name
Heavy-Duty Fusible Safety Switch
Conductor Size
(6) 1/0 AWG-250 KCMIL Copper/Aluminum, (3) 2 AWG-600 KCMIL
Degree of Protection
No
Dimensions
40.8 - 41-3/4 Inch Width x 11.9 - 12-1/2 Inch Depth x 61.5 - 62 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Fuse Type
Cartridge, Class L
Fusible
Fusible
Manufacturer Name
GE Industrial
Body Style
No
Color Code
No
Element Type
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.