Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TC35365 3-Wire 3-Pole Non-Fusible Safety Switch 600-Volt AC 400-Amp NEMA 1 Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TC35365 3-Wire 3-Pole Non-Fusible Safety Switch 600-Volt AC 400-Amp NEMA 1 Spec-Setter™

SKU: 106351
GE Industrial Spec-Setter™ 3-Pole Safety switch is rated at 600-Volt AC and 400-Amps. It features 3PDT contact configuration. Non-fusible switch accommodates two copper conductors of size 1/0 - 250-AWG/2 - 600-AWG. It operates at the frequency rating of 50/60-Hz. It measures 34.3-Inch x 20.4-Inch x 10.3-Inch.
  • Conductor rating of 60/75 deg C
  • Full cover interlocks
  • Measures 34.3-Inch x 20.4-Inch x 10.3-Inch

Overview

GE Industrial Spec-Setter™ 3-Pole Safety switch is rated at 600-Volt AC and 400-Amps. It features 3PDT contact configuration. Non-fusible switch accommodates two copper conductors of size 1/0 - 250-AWG/2 - 600-AWG. It operates at the frequency rating of 50/60-Hz. It measures 34.3-Inch x 20.4-Inch x 10.3-Inch.

Specifications

GTIN
00783164001808
Energy Star Flag
No
UNSPSC
39122218
Standards
GSA Compliant
NEMA Rating
NEMA 1 Indoor
Neutral Type
No
Voltage Rating
600 Volt AC
Number of Poles
3
Sub Brand
Spec-Setter™
Phase
No
Item Name
Safety Switch
Degree of Protection
No
Actuator
No
Amperage Rating
400 Amp
Brand Name
GE Industrial
Conductor Size
(2) 1/0 AWG-250 KCMIL, 2 AWG-600 KCMIL Copper
Fusible
Non-Fusible
Contact Configuration
3PDT
Dimensions
20.4 Inch Width x 10.3 Inch Depth x 34.3 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Number of Wires
3.0000
Manufacturer Part Number
TC35365
Manufacturer Name
GE Industrial
UPC
78316400180
Fuse Type
No
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.