Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TC125 Aluminum Universal Raintight Conduit Hub 1-1/4-Inch PowerMark and Gold Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TC125 Aluminum Universal Raintight Conduit Hub 1-1/4-Inch PowerMark and Gold Plus™

SKU: 11284
GE Industrial PowerMark and Gold Plus™ Universal rain-tight conduit hub features aluminum construction. It has 1-1/4-Inch trade size. This conduit hub is suitable for use with outdoor enclosures that have removable closing caps. It has NEMA 3R rating to ensure mechanical and electrical protection.
  • Features aluminum construction
  • Has trade size of 1-1/4-inches
  • Suitable for use with outdoor enclosures

Overview

GE Industrial PowerMark and Gold Plus™ Universal rain-tight conduit hub features aluminum construction. It has 1-1/4-Inch trade size. This conduit hub is suitable for use with outdoor enclosures that have removable closing caps. It has NEMA 3R rating to ensure mechanical and electrical protection.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fitting Type
Hub
Type
Universal Raintight
Trade Size
1-1/4 Inch
Thread Size
No
Brand Name
GE Industrial
Dimensions
3 Inch Width x 3 Inch Length
Sub Brand
PowerMark and Gold Plus™
Schedule
No
Finish
No
Material
Aluminum
Item Name
Conduit Hub
Insulation Material
No
Manufacturer Part Number
TC125
Manufacturer Name
GE Industrial
UPC
78316400038
sku
11284
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00783164000382
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.