Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TC10324R 3-Wire 2-Pole Non-Fusible Emergency Power Transfer Switch 240-Volt AC 200-Amp NEMA 3R Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TC10324R 3-Wire 2-Pole Non-Fusible Emergency Power Transfer Switch 240-Volt AC 200-Amp NEMA 3R Spec-Setter™

SKU: 12594
GE Industrial Spec-Setter™ 2-Pole Emergency power transfer switch is rated at 240-Volt AC and 200-Amps. It features DPDT contact configuration. Non-fusible switch accommodates copper/aluminum conductors of size 6 - 250-AWG. It operates at the frequency rating of 50/60-Hz. Switch has galvanized steel housing to withstand daily wear and tear. It measures 30.2-Inch x 13.3-Inch x 8.5-Inch. This switch is suitable for using as service equipment when installed in accordance with the National Electrical Code.
  • Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code
  • Conductor rating of 60/75 deg C
  • Lockable handle in ON or OFF position

Overview

GE Industrial Spec-Setter™ 2-Pole Emergency power transfer switch is rated at 240-Volt AC and 200-Amps. It features DPDT contact configuration. Non-fusible switch accommodates copper/aluminum conductors of size 6 - 250-AWG. It operates at the frequency rating of 50/60-Hz. Switch has galvanized steel housing to withstand daily wear and tear. It measures 30.2-Inch x 13.3-Inch x 8.5-Inch. This switch is suitable for using as service equipment when installed in accordance with the National Electrical Code.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Emergency Power Transfer Switch
Voltage Rating
240 Volt AC
UPC
78316402483
RoHS Flag
Contact manufacturer
Manufacturer Name
GE Industrial
UNSPSC
39122233
Neutral Type
Solid
Standards
cCSAus Certified
Material
Galvanized Steel
Sub Brand
Spec-Setter™
Phase
No
Number of Wires
3.0000
Number of Poles
2
NEMA Rating
NEMA 3R Outdoor
Manufacturer Part Number
TC10324R
Contact Configuration
DPDT
Amperage Rating
200 Amp
Dimensions
13.3 Inch Width x 8.5 Inch Depth x 30.2 Inch Height
Finish
No
Degree of Protection
No
Fusible
Non-Fusible
Fuse Type
No
GTIN
00783164024838
Brand Name
GE Industrial
Energy Star Flag
No
Conductor Size
6 AWG-250 KCMIL Copper/Aluminum
Actuator
No
sku
12594
Country Of Origin
*** Unkown ***
Frequency Rating
50/60 Hz
Element Type
No
Body Style
No
Fuse Class
No
Color Code
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.