Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TC10323R 3-Wire 2-Pole Non-Fusible Emergency Power Transfer Switch 240-Volt AC 100-Amp NEMA 3R Spec-Setter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TC10323R 3-Wire 2-Pole Non-Fusible Emergency Power Transfer Switch 240-Volt AC 100-Amp NEMA 3R Spec-Setter™

SKU: 11279
GE Industrial Spec-Setter™ 2-Pole Emergency power transfer switch is rated at 240-Volt AC and 100-Amps. It features DPDT contact configuration. Non-fusible switch accommodates copper/aluminum conductors of size 12 - 1-AWG. It operates at the frequency rating of 50/60-Hz. Switch has galvanized steel housing to withstand daily wear and tear. It measures 15.1-Inch x 7.2-Inch x 5.2-Inch. This switch is suitable for using as service equipment when installed in accordance with the National Electrical Code.
  • Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code
  • Conductor rating of 60/75 deg C
  • Lockable handle in ON or OFF position

Overview

GE Industrial Spec-Setter™ 2-Pole Emergency power transfer switch is rated at 240-Volt AC and 100-Amps. It features DPDT contact configuration. Non-fusible switch accommodates copper/aluminum conductors of size 12 - 1-AWG. It operates at the frequency rating of 50/60-Hz. Switch has galvanized steel housing to withstand daily wear and tear. It measures 15.1-Inch x 7.2-Inch x 5.2-Inch. This switch is suitable for using as service equipment when installed in accordance with the National Electrical Code.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
GTIN
00783164000337
Energy Star Flag
No
UNSPSC
39122218
Standards
cCSAus Certified
NEMA Rating
NEMA 3R Outdoor
Material
Galvanized Steel
Neutral Type
Solid
Voltage Rating
240 Volt AC
Number of Poles
2
Sub Brand
Spec-Setter™
Phase
No
Item Name
Emergency Power Transfer Switch
Degree of Protection
No
Actuator
No
Amperage Rating
100 Amp
Brand Name
GE Industrial
Conductor Size
12-1 AWG Copper/Aluminum
Fusible
Non-Fusible
Contact Configuration
DPDT
Dimensions
7.2 Inch Width x 5.2 Inch Depth x 15.1 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Number of Wires
3.0000
Manufacturer Part Number
TC10323R
Manufacturer Name
GE Industrial
UPC
78316400033
Fuse Type
No
Element Type
No
Color Code
No
Body Style
No
Fuse Class
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.