Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SRPK800A800 Rating Plug For Use With SKDA SKHA SKLA SKPA Spectra® RMS Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SRPK800A800 Rating Plug For Use With SKDA SKHA SKLA SKPA Spectra® RMS Circuit Breakers

SKU: 114194
GE Industrial Rating plug has voltage rating of 600-Volt AC and current rating of 800-Amps. It is suitable for use with SEDA, SEHA, SELA and SEPA Spectra™ RMS circuit breakers. This 2-/3-Pole SK1200-frame rating plug allows to establish or change the long time trip point of the circuit breaker. It has a trip range of 2440 - 8705-Amp and supports MicroVersaTrip® Plus as well as MicroVersaTrip® PM trip types. Rating plug is UL listed and CSA certified.
  • Perfect for SKDA, SKHA, SKLA and SKPA Spectra® RMS circuit breakers
  • Current rating of 800-Amps
  • Trip range of 2440 - 8705-Amp

Overview

GE Industrial Rating plug has voltage rating of 600-Volt AC and current rating of 800-Amps. It is suitable for use with SEDA, SEHA, SELA and SEPA Spectra™ RMS circuit breakers. This 2-/3-Pole SK1200-frame rating plug allows to establish or change the long time trip point of the circuit breaker. It has a trip range of 2440 - 8705-Amp and supports MicroVersaTrip® Plus as well as MicroVersaTrip® PM trip types. Rating plug is UL listed and CSA certified.

Specifications

Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
Trip Range
2440 - 8705 Amp
Trip Type
MicroVersaTrip® Plus, MicroVersaTrip® PM
Energy Star Flag
No
Voltage Rating
600 Volt AC
Country Of Origin
*** Unkown ***
UNSPSC
39121601
GTIN
00783164213461
Standards
UL E11592, CSA LR40350
RoHS Flag
Contact manufacturer
Number of Poles
2/3
UPC
78316421346
Manufacturer Name
GE Industrial
Manufacturer Part Number
SRPK800A800
Brand Name
GE Industrial
Finish
No
Amperage Rating
800 Amp
Degree of Protection
No
Frame
SK1200
Item Name
Rating Plug
For Use With
SKDA, SKHA, SKLA, SKPA Spectra® RMS Circuit Breakers

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.