GE Industrial SRPK1200A1200 Rating Plug Use With SK Series Molded Case Circuit Breakers Spectra RMS™ Mag-Break

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SRPK1200A1200 Rating Plug Use With SK Series Molded Case Circuit Breakers Spectra RMS™ Mag-Break

SKU: 52723
GE Industrial Spectra RMS™ Mag-Break 2/3-Pole SK1200-Frame Rating plug is suitable for SK series molded case circuit breakers. It has current rating of 1200-Amps.
  • For SK series molded case circuit breakers
  • Current rating of 1200-Amps
  • Trip range of 3650 - 12215 A

Overview

GE Industrial Spectra RMS™ Mag-Break 2/3-Pole SK1200-Frame Rating plug is suitable for SK series molded case circuit breakers. It has current rating of 1200-Amps.

Specifications

Neutral Type
No
Fusible
No
Fuse Type
No
Actuator
No
GTIN
00783164213515
UNSPSC
39121601
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
SRPK1200A1200
Manufacturer Name
GE Industrial
UPC
78316421351
Number of Poles
2/3
Phase
No
Item Name
Rating Plug
Brand Name
GE Industrial
Trip Range
3650 - 12215 Amp
Degree of Protection
No
Amperage Rating
1200 Amp
Sub Brand
Spectra RMS™ Mag-Break
Finish
No
For Use With
SK Series Molded Case Circuit Breakers
Frame
SK1200

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.