Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SRPG400A225 Rating Plug For Use With SFDA SFHA SFLA SFPA Spectra® RMS Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SRPG400A225 Rating Plug For Use With SFDA SFHA SFLA SFPA Spectra® RMS Circuit Breakers

SKU: 39639
GE Industrial Frame SG600 rating plug is suitable for use with Spectra™, Power Break and Power Break II circuit breakers. It has current rating of 225-Amps. This rating plug comes with electronic, adjustable instantaneous trip with operating range of 680 - 2295-Amps. It helps to establish or change the long time trip point of the circuit breaker. Rating plug is UL listed, CSA certified and meets IEC standards.
  • Perfect for SFDA, SFHA, SFLA and SFPA Spectra® RMS circuit breakers
  • Current rating of 225-Amps
  • Trip range of 680 - 2295-Amp

Overview

GE Industrial Frame SG600 rating plug is suitable for use with Spectra™, Power Break and Power Break II circuit breakers. It has current rating of 225-Amps. This rating plug comes with electronic, adjustable instantaneous trip with operating range of 680 - 2295-Amps. It helps to establish or change the long time trip point of the circuit breaker. Rating plug is UL listed, CSA certified and meets IEC standards.

Specifications

Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
Trip Range
680 - 2295 Amp
Trip Type
Electronic, Adjustable Instantaneous
Energy Star Flag
No
Voltage Rating
600 Volt AC
Country Of Origin
*** Unkown ***
UNSPSC
39121601
GTIN
00783164213843
Standards
UL E11592, CSA LR 40350, IEC 947-2
RoHS Flag
Contact manufacturer
UPC
78316421384
Manufacturer Name
GE Industrial
Manufacturer Part Number
SRPG400A225
Brand Name
GE Industrial
Finish
No
Amperage Rating
225 Amp
Degree of Protection
No
Frame
SG600
Item Name
Rating Plug
For Use With
SFDA, SFHA, SFLA, SFPA Spectra® RMS Circuit Breakers

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.