Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SG600R Steel 2/3-Pole Circuit Breaker Enclosure 43-Inch x 18.1-Inch x 7.7-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SG600R Steel 2/3-Pole Circuit Breaker Enclosure 43-Inch x 18.1-Inch x 7.7-Inch

SKU: 116837
GE Industrial 2-/3-Pole Circuit breaker enclosure has current rating of 600-Amps. This enclosure with knockout, features steel construction. It measures 43-Inch x 18.1-Inch x 7.7-Inch. This NEMA 3R rated enclosure supports surface mounting for easy installations. Enclosure is UL listed and CSA certified.
  • Surface mountable design
  • Measures 43-Inch x 18.1-Inch x 7.7-Inch
  • Has current rating of 600-Amp

Overview

GE Industrial 2-/3-Pole Circuit breaker enclosure has current rating of 600-Amps. This enclosure with knockout, features steel construction. It measures 43-Inch x 18.1-Inch x 7.7-Inch. This NEMA 3R rated enclosure supports surface mounting for easy installations. Enclosure is UL listed and CSA certified.

Specifications

Cable Type
No
Size
43 Inch Length x 18.1 Inch Width x 7.7 Inch Height
Number of Poles
2/3
UNSPSC
39121318
Standards
UL Listed, CSA Certified
GTIN
00783164219586
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Phase
No
NEMA Rating
NEMA 3R
Amperage Rating
600 Amp
UPC
78316421958
Manufacturer Name
GE Industrial
Manufacturer Part Number
SG600R
Mounting
Surface
Brand Name
GE Industrial
Degree of Protection
No
Finish
No
Frame
SG600
Item Name
Circuit Breaker Enclosure
Knockouts
Yes
Material
Steel

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.