Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SFHA24AT0250 Bolt-On Mount Type SFH Standard Molded Case Circuit Breaker 2-Pole 250-Amp 480-Volt AC Spectra RMS™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SFHA24AT0250 Bolt-On Mount Type SFH Standard Molded Case Circuit Breaker 2-Pole 250-Amp 480-Volt AC Spectra RMS™

SKU: 117992
GE Industrial Spectra RMS™ Type SFH-standard 2-Pole molded case circuit breaker is rated at 250-Amps and 480-Volt AC. Interrupt current rating of this circuit breaker is 35-Kilo-Amps. It measures 4.12-Inch x 3.81-Inch x 10.12-Inch. This 1-Phase circuit breaker with lug terminal connection, accommodates copper/aluminum wire of size 8-AWG - 350-KCMIL. HACR rated circuit breaker features LSI, interchangeable and fixed solid-state electronic trip function to ensure reliability. The SF250 frame circuit breaker supports bolt-on mounting. It is suitable for reverse feed applications. Molded case circuit breaker is UL listed and CSA certified.
  • TCAL29 Lug
  • Current rating of 250-Amps
  • Has voltage rating of 480-Volt AC

Overview

GE Industrial Spectra RMS™ Type SFH-standard 2-Pole molded case circuit breaker is rated at 250-Amps and 480-Volt AC. Interrupt current rating of this circuit breaker is 35-Kilo-Amps. It measures 4.12-Inch x 3.81-Inch x 10.12-Inch. This 1-Phase circuit breaker with lug terminal connection, accommodates copper/aluminum wire of size 8-AWG - 350-KCMIL. HACR rated circuit breaker features LSI, interchangeable and fixed solid-state electronic trip function to ensure reliability. The SF250 frame circuit breaker supports bolt-on mounting. It is suitable for reverse feed applications. Molded case circuit breaker is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164211245
Standards
UL E11592, 489 Listed, CSA LR40350 Certified, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
480 Volt AC
Type
Type SFH, Standard
Trip Type
Fixed Solid State Electronic, Interchangeable, LSI
Terminal Connection
Lug
Sub Brand
Spectra RMS™
Actuator
No
Amperage Rating
250 Amp
Brand Name
GE Industrial
Conductor Size
8 AWG-350 KCMIL Copper/Aluminum
Dimensions
4.12 Inch Width x 3.81 Inch Depth x 10.12 Inch Height
Frame
SF250
Interrupt Rating
35 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316421124
Manufacturer Part Number
SFHA24AT0250
Manufacturer Name
GE Industrial
sku
117992
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.