Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SELA36AI0150 Bolt-On Mount Type SEL Molded Case Circuit Breaker 3-Pole 150-Amp 600-Volt AC Spectra RMS™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SELA36AI0150 Bolt-On Mount Type SEL Molded Case Circuit Breaker 3-Pole 150-Amp 600-Volt AC Spectra RMS™

SKU: 113978
GE Industrial Spectra RMS™ 3-Pole Type SEL molded case circuit breaker is rated at 150-Amps and 600-Volt AC. It has interrupt current rating of 100-Kilo-Amps at 240-Volt AC, 65-Kilo-Amps at 480-Volt AC and 25-Kilo-Amps at 600-Volt AC. It measures 4.12-Inch x 3.38-Inch x 6.31-Inch. This 3-Phase circuit breaker with lug terminal connection, accommodates copper wire of size 14-3/0-AWG and aluminum wire of size 12-3/0-AWG. This SE150-frame circuit breaker features fixed solid-state electronic, interchangeable and magnetic only type trip function to ensure reliability. This HACR rated circuit breaker supports bolt-on mounting. It comes with TCAL18 lugs. Molded case circuit breaker is UL listed, CSA certified and HACR rated.
  • Suitable for reverse feed applications
  • High interrupting capacity
  • Has voltage rating of 600-Volt AC

Overview

GE Industrial Spectra RMS™ 3-Pole Type SEL molded case circuit breaker is rated at 150-Amps and 600-Volt AC. It has interrupt current rating of 100-Kilo-Amps at 240-Volt AC, 65-Kilo-Amps at 480-Volt AC and 25-Kilo-Amps at 600-Volt AC. It measures 4.12-Inch x 3.38-Inch x 6.31-Inch. This 3-Phase circuit breaker with lug terminal connection, accommodates copper wire of size 14-3/0-AWG and aluminum wire of size 12-3/0-AWG. This SE150-frame circuit breaker features fixed solid-state electronic, interchangeable and magnetic only type trip function to ensure reliability. This HACR rated circuit breaker supports bolt-on mounting. It comes with TCAL18 lugs. Molded case circuit breaker is UL listed, CSA certified and HACR rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
600 Volt AC
Trip Type
Fixed Solid State Electronic, Interchangeable, Magnetic
UNSPSC
39121616
Item Name
Molded Case Circuit Breaker
UPC
78316421155
Manufacturer Name
GE Industrial
Type
Type SEL
RoHS Flag
Contact manufacturer
Manufacturer Part Number
SELA36AI0150
Terminal Connection
Lug
Mounting
Bolt-On
Sub Brand
Spectra RMS™
Number of Poles
3
Phase
3
Interrupt Rating
25 Kilo-Amp
Standards
UL E11592 Listed, CSA LR40350 Certified, HACR Rated
GTIN
00783164211559
Frame
SE150
Brand Name
GE Industrial
Country Of Origin
*** Unkown ***
Dimensions
4.12 Inch Width x 3.38 Inch Depth x 6.31 Inch Height
Energy Star Flag
No
Amperage Rating
150 Amp
Conductor Size
14-3/0 AWG Copper, 12-3/0 AWG Aluminum
Actuator
No
sku
113978
Light Color
No
Bulb Shape
No
Dimmable
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.