Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SB463RG Switch-Operated Fusible Plug For Use With Spectra Series Busway

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SB463RG Switch-Operated Fusible Plug For Use With Spectra Series Busway

SKU: 423547
GE Industrial 3-Phase 4-Wire Switch-operated fusible plug is suitable for use on spectra series busway. It has current rating of 100-Amps and voltage rating of 600-Volts. Interrupt rating of this plug is 200-Kilo-Amps at 480-Volts. It measures 18.75-Inch x 11.25-Inch x 8.75-Inch.
  • Comes complete with ground
  • Accepts class h, r fuses
  • Interrupt rating of 200-Kilo-Amps at 480-Volts

Overview

GE Industrial 3-Phase 4-Wire Switch-operated fusible plug is suitable for use on spectra series busway. It has current rating of 100-Amps and voltage rating of 600-Volts. Interrupt rating of this plug is 200-Kilo-Amps at 480-Volts. It measures 18.75-Inch x 11.25-Inch x 8.75-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
GTIN
00783175005017
UNSPSC
39131701
For Use With
Spectra Series Busway
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
SB463RG
Manufacturer Name
GE Industrial
UPC
78317500501
RoHS Flag
Contact manufacturer
Item Name
Switch-Operated Fusible Plug
Brand Name
GE Industrial
Size
18.75 Inch Length x 11.25 Inch Width x 8.75 Inch Depth

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.