Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial SAST3 Shunt Trip For Use With SEDA SEHA SELA SEPA SFHA SFLA SFPA SGDA SGHA SGLA SGPA Spectra® RMS Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial SAST3 Shunt Trip For Use With SEDA SEHA SELA SEPA SFHA SFLA SFPA SGDA SGHA SGLA SGPA Spectra® RMS Circuit Breakers

SKU: 130597
GE Industrial Shunt trip has an inrush current rating of 300-Milli-Amps and continuous current rating of 10-Milli-Amps. It has voltage rating of 24-Volt AC/DC. This shunt trip offers remote tripping of the breaker when used with a momentary close contact. It is suitable for use with SEDA, SEHA, SELA, SEPA, SFHA, SFLA, SFPA, SGDA, SGHA, SGLA and SGPA Spectra™ RMS circuit breakers. Shunt trip is UL listed.
  • Shunt trip provides remote tripping of the breaker when used with a momentary close contact
  • Perfect for SEDA, SEHA, SELA, SEPA, SFHA, SFLA, SFPA, SGDA, SGHA, SGLA and SGPA Spectra™ RMS circuit breakers
  • Current rating of 300-Milli-Amps for inrush and 10-Milli-Amps for continuous

Overview

GE Industrial Shunt trip has an inrush current rating of 300-Milli-Amps and continuous current rating of 10-Milli-Amps. It has voltage rating of 24-Volt AC/DC. This shunt trip offers remote tripping of the breaker when used with a momentary close contact. It is suitable for use with SEDA, SEHA, SELA, SEPA, SFHA, SFLA, SFPA, SGDA, SGHA, SGLA and SGPA Spectra™ RMS circuit breakers. Shunt trip is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fusible
No
Fuse Type
No
Neutral Type
No
Actuator
No
Phase
No
sku
130597
Energy Star Flag
No
Voltage Rating
24 Volt AC/DC
Country Of Origin
*** Unkown ***
UNSPSC
39121601
GTIN
00783164211863
Standards
UL E57253
RoHS Flag
Contact manufacturer
UPC
78316421186
Manufacturer Name
GE Industrial
Manufacturer Part Number
SAST3
Brand Name
GE Industrial
Finish
No
Amperage Rating
300 Milli-Amp Inrush, 10 Milli-Amp Continuous
Degree of Protection
No
Item Name
Shunt Trip
For Use With
SEDA, SEHA, SELA, SEPA, SFHA, SFLA, SFPA, SGDA, SGHA, SGLA, SGPA Spectra® RMS Circuit Breakers
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.