GE Industrial RT2E 3-Pole 1 NO-1 NC Auxiliary Bi-Metallic Fixed Heater Class 10 Thermal Overload Relay 1000-Volt AC 1-Phase 30 - 43-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial RT2E 3-Pole 1 NO-1 NC Auxiliary Bi-Metallic Fixed Heater Class 10 Thermal Overload Relay 1000-Volt AC 1-Phase 30 - 43-Amp

SKU: 346
GE Industrial 3-Pole 1-Phase bi-metallic fixed heater Class 10 thermal overload relay with 100-Amp fuse, has a current rating of 30 to 43-Amps and voltage rating of 1000-Volts AC. This relay has 1 NO - 1 NC auxiliary contact configuration. It has a contact rating of 1000-Volts AC. This relay is contactor/panel mountable. It has ambient temperature ranging from -25 to 60 deg C. It measures 2.44-Inch x 4.63-Inch x 4.65-Inch. This relay is suitable for use with CL06, CL07, CL08, CL09, CL10 contactors. The relay has screw terminal connection. It has a maximum breaking capacity of 100-Amps. The relay meets UL 508, CSA C22.2, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UNE 115, NFC 63-650, CEI 17-50, VDE 0660 and CE standards.
  • Offers thermal protection against normal overloads
  • Provides protection against long starting times
  • Has front mounted test button
  • Easy trip indication
  • Ideal for use with CL06, CL07, CL08, CL09, CL10 contactors

Overview

GE Industrial 3-Pole 1-Phase bi-metallic fixed heater Class 10 thermal overload relay with 100-Amp fuse, has a current rating of 30 to 43-Amps and voltage rating of 1000-Volts AC. This relay has 1 NO - 1 NC auxiliary contact configuration. It has a contact rating of 1000-Volts AC. This relay is contactor/panel mountable. It has ambient temperature ranging from -25 to 60 deg C. It measures 2.44-Inch x 4.63-Inch x 4.65-Inch. This relay is suitable for use with CL06, CL07, CL08, CL09, CL10 contactors. The relay has screw terminal connection. It has a maximum breaking capacity of 100-Amps. The relay meets UL 508, CSA C22.2, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UNE 115, NFC 63-650, CEI 17-50, VDE 0660 and CE standards.

Specifications

Temperature Rating
-25 to 60 deg C Ambient
Terminal Connection
Screw
Energy Star Flag
No
Maximum Breaking Capacity
100 Amp
Type
Bi-Metallic, Fixed Heater, Class 10
Voltage Rating
1000 Volt AC
UNSPSC
39122330
GTIN
00017018137215
Standards
UL 508 Listed, CSA Certified, CE Marked, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UNE 115, NFC 63-650, CEI 17-50, VDE 0660 Standard
Contact Rating
1000 Volt AC
UPC
80170181372
Manufacturer Name
GE Industrial
Manufacturer Part Number
RT2E
Phase
1
Amperage Rating
100 Amp Fuse, 30 - 43 Amp
Number of Poles
3
Contact Configuration
1 NO-1 NC Auxiliary
Degree of Protection
No
Dimensions
2.44 Inch Width x 4.63 Inch Depth x 4.65 Inch Height
Brand Name
GE Industrial
Mounting
Contactor/Panel
Item Name
Thermal Overload Relay

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.