Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial RS232P 1-Pole Low Voltage Momentary Switch With Pilot Light 24 Volt AC 3 Amp Ivory With Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial RS232P 1-Pole Low Voltage Momentary Switch With Pilot Light 24 Volt AC 3 Amp Ivory With Red

SKU: 138
GE Industrial Low voltage momentary switch with ivory/red pilot light, is suitable for installation in mounting straps with cover plates. It has a dimension of 1.38 Inch x 0.88 Inch x 1.15 Inch. Switch has voltage rating of 24 Volt AC and current rating of 3 Amps. It has temperature rating of 0 to 55 deg C. The 1-Pole remote control switch with black trim, supports snap in panel mounting. Switch is UL listed.
  • Size of 1.38 Inch x 0.88 Inch x 1.15 Inch
  • Voltage rating of 24 Volt AC
  • Comes with black trim

Overview

GE Industrial Low voltage momentary switch with ivory/red pilot light, is suitable for installation in mounting straps with cover plates. It has a dimension of 1.38 Inch x 0.88 Inch x 1.15 Inch. Switch has voltage rating of 24 Volt AC and current rating of 3 Amps. It has temperature rating of 0 to 55 deg C. The 1-Pole remote control switch with black trim, supports snap in panel mounting. Switch is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
UNSPSC
39122231
Environmental Conditions
0 - 95% Non-Condensing Relative Humidity, Non-Corrosive Atmosphere
Energy Star Flag
No
Brand Name
GE Industrial
Temperature Rating
0 to 55 deg C
Standards
UL Listed
Amperage Rating
3 Amp
Grounding
No
Number of Poles
1
Manufacturer Part Number
RS232P
sku
138
Manufacturer Name
GE Industrial
Item Name
Low Voltage Momentary Switch With Pilot Light
Voltage Rating
24 Volt AC
NEMA Configuration
No
Color
Ivory with Red Dot
Dimensions
1.38 Inch Length x 0.88 Inch Width x 1.15 Inch Height
UPC
04318000000
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.