Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | kt |
Neutral Type | No |
Actuator | No |
Fusible | No |
Fuse Type | No |
Voltage Rating | 208Y/120 Volt AC |
Type | Type MB |
Sub Brand | Pro-Stock™ |
Standards | UL 489 Listed |
GTIN | 00783175120390 |
UNSPSC | 39121400 |
RoHS Flag | Contact manufacturer |
Country Of Origin | *** Unkown *** |
Energy Star Flag | No |
sku | 24614 |
Phase | 3 |
Brand Name | GE Industrial |
Amperage Rating | 400 Amp |
Manufacturer Part Number | MB516 |
Manufacturer Name | GE Industrial |
UPC | 78317512039 |
Degree of Protection | No |
Finish | No |
Number of Poles | 6 |
Item Name | Main Breaker Kit |
Interrupt Rating | 10/22 Kilo-Amp |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.