Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial GPS2BHAR 3-Pole 1 Or 3-Phase Type GPS2 Class 10 High Interruption Capacity IEC Manual Motor Starter 600-Volt 32-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial GPS2BHAR 3-Pole 1 Or 3-Phase Type GPS2 Class 10 High Interruption Capacity IEC Manual Motor Starter 600-Volt 32-Amp

SKU: 85837
Standard Pack/Case Quantity: 1/Pack
GE Industrial 3-Pole Type GPS2 IEC manual motor starter has a voltage rating of 600-Volts and withstands current up to 32-Amps. The Class 10 starter has a maximum load bearing capacity of 2 hp at 115-Volts and 5 hp at 230-Volts in 1-Phase connection and 10 hp at 200 to 208-Volts, 10 hp at 220 to 240-Volts, 20 hp at 440 to 480-Volts and 25 hp at 575 to 600-Volts in 3-Phase connection. This high-interruption starter has interrupt rating of 65-Kilo-Amps at 240-Volts, 50-Kilo-Amps at 480-Volts and 10-Kilo-Amps at 600-Volts. The IEC manual motor starter meets UL/cUL, CSA, CE and IEC standards.
  • Features thermal-magnetic tripping
  • Has Pozidrive 2/slotted combination terminal connection
  • DIN rail mountable with rotary operation

Overview

GE Industrial 3-Pole Type GPS2 IEC manual motor starter has a voltage rating of 600-Volts and withstands current up to 32-Amps. The Class 10 starter has a maximum load bearing capacity of 2 hp at 115-Volts and 5 hp at 230-Volts in 1-Phase connection and 10 hp at 200 to 208-Volts, 10 hp at 220 to 240-Volts, 20 hp at 440 to 480-Volts and 25 hp at 575 to 600-Volts in 3-Phase connection. This high-interruption starter has interrupt rating of 65-Kilo-Amps at 240-Volts, 50-Kilo-Amps at 480-Volts and 10-Kilo-Amps at 600-Volts. The IEC manual motor starter meets UL/cUL, CSA, CE and IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00538915012530
Standards
UL 508 Listed, CSA Certified, cUL Certified, CE Marked, IEC 60947-1, 60947-2, 60947-4, Din VDE66OT 100/101/102 Standard
Energy Star Flag
No
UNSPSC
39121521
Terminal Connection
Pozidrive 2/Slotted Combination
Phase
1 or 3
Power Loss
11 Watt
Size
55 mm Width x 107.5 mm Depth x 120 mm Height
Temperature Rating
-20 to 60 deg C Operating, -40 to 80 deg C Storage
Number of Poles
3
Voltage Rating
600 Volt
Torque Range
4 N-m
Trip Type
Thermal Magnetic
Type
Type GPS2, Class 10, High Interruption Capacity
Mounting
DIN Rail
Item Name
IEC Manual Motor Starter
Maximum Load Capacity
1-Phase: 2 hp at 115 Volt, 5 hp at 230 Volt, 3-Phase: 10 hp at 200 - 208 Volt/220 - 240 Volt, 20 hp at 440 - 480 Volt, 25 hp at 575 - 600 Volt
Amperage Rating
32 Amp, 24 - 32 Amp Full Load
Brand Name
GE Industrial
Standard Pack/Case Quantity
1/Pack
Conductor Size
18-4 AWG Stranded
Degree of Protection
IP20
UPC
45389150125
Operating Cycles
50000 Cycles Mechanical, 25000 Cycles Electrical
Interrupt Rating
65 Kilo-Amp at 240 Volt, 50 Kilo-Amp at 480 Volt, 10 Kilo-Amp at 600 Volt
Grounding
No
Frequency Rating
50/60 Hz
sku
85837
Manufacturer Name
GE Industrial
Manufacturer Part Number
GPS2BHAR
Operator Type
Rotary
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.