Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial GPF10C04 Finger Protection Anti Tamper Contactor Cover Use With CL03/CL04 Contactor With Built-In 1 NO Auxiliary Contact Surion

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial GPF10C04 Finger Protection Anti Tamper Contactor Cover Use With CL03/CL04 Contactor With Built-In 1 NO Auxiliary Contact Surion

SKU: 85656
Standard Pack/Case Quantity: 5/Pack
GE Industrial Surion Finger protection anti-tamper contactor cover has plastic construction for added durability. Fitting cover in front of corresponding contactor achieves easy identification of terminal numbers. It is ideal for use with CL03, CL04 contactor with built-in 1 NO auxiliary contact. This cover is perfect for fuseless starter applications.
  • Features easy terminal number identification by fitting the cover into the front of contactor
  • Made from plastic for added durability
  • Suitable for fuseless starter applications

Overview

GE Industrial Surion Finger protection anti-tamper contactor cover has plastic construction for added durability. Fitting cover in front of corresponding contactor achieves easy identification of terminal numbers. It is ideal for use with CL03, CL04 contactor with built-in 1 NO auxiliary contact. This cover is perfect for fuseless starter applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Action
No
Actuator
No
Brand Name
GE Industrial
sku
85656
Phase
No
UPC
84250950710
Standards
IEC
UNSPSC
39121521
Type
Finger Protection, Anti Tamper
Sub Brand
Surion
Standard Pack/Case Quantity
5/Pack
GTIN
00425095071030
For Use With
CL03, CL04 Contactor with Built-In 1 NO Auxiliary Contact
Finish
No
Energy Star Flag
No
Manufacturer Name
GE Industrial
Item Name
Contactor Cover
Material
Plastic
Manufacturer Part Number
GPF10C04
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.