Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial GPAC11LLA IEC Auxiliary Contact Block 1 NO-1 NC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial GPAC11LLA IEC Auxiliary Contact Block 1 NO-1 NC

SKU: 110565
GE Industrial 2-Pole IEC Auxiliary contact block has 1 NO + 1 NC contact configuration and supports left side mounting. It withstands current rating of 6-Amps at 690-Volt AC and 5-Amps at 220-Volt DC. It is suitable for use with GPS1/GPS2. Contact block is RoHS compliant.
  • Suitable for use with GPS1/GPS2
  • Supports left side-mounting
  • Has current rating of 6-Amp at 690-Volt AC and 5-Amp at 220-Volt DC

Overview

GE Industrial 2-Pole IEC Auxiliary contact block has 1 NO + 1 NC contact configuration and supports left side mounting. It withstands current rating of 6-Amps at 690-Volt AC and 5-Amps at 220-Volt DC. It is suitable for use with GPS1/GPS2. Contact block is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
RoHS Compliant
Item Name
IEC Auxiliary Contact Block
Number of Poles
2
GTIN
00538915013056
Mounting
Left Side
Energy Star Flag
No
UNSPSC
39121522
Terminal Connection
Screw
UPC
53891501305
Manufacturer Name
GE Industrial
Manufacturer Part Number
GPAC11LLA
Brand Name
GE Industrial
Contact Configuration
1 NO-1 NC
Contact Rating
6 Amp at 690 Volt AC, 5 Amp at 220 Volt DC
Schedule
No
Finish
No
Degree of Protection
No
Packing Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.