UNSPSC | 39121529 |
Phase | 1 or 3 |
---|---|---|---|
Standards | UL Listed, CSA Certified, CE Marked |
Terminal Connection | Binding Screw with Quick-Connect Line and Load Side |
Energy Star Flag | No |
UPC | 02290399222 |
Number of Poles | 3 |
Amperage Rating | 30 Amp Inductive, 40 Amp Resistive |
Brand Name | GE Industrial |
Coil Voltage | 220 - 230 Volt AC at 50 Hz, 208 - 240 Volt AC at 60 Hz |
Manufacturer Name | GE Industrial |
Manufacturer Part Number | CR553AC3BAA |
Maximum Load Capacity | 1-Phase: 2 hp at 120 Volt, 5 hp at 240 Volt, 3-Phase: 10 hp at 240 Volt, 15 hp at 480/600 Volt |
Item Name | Definite Purpose Contactor |
Frequency Rating | 50/60 Hz |
Enclosure | Open |
Dimensions | 3.5 Inch Depth x 3.6 Inch Height |
Degree of Protection | No |
Type | CR553 Series, Full Voltage |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.