Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CR553AC3AAA 3-Pole Open Type CR553 Series Full Voltage Definite Purpose Contactor 30-Amp 115 - 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR553AC3AAA 3-Pole Open Type CR553 Series Full Voltage Definite Purpose Contactor 30-Amp 115 - 120-Volt AC

SKU: 378884
GE Industrial CR553 Series 3-Pole 1-/3-Phase Full voltage definite purpose contactor has coil voltage rating of 115 - 120-Volts at 60-Hz and 110-Volts at 50-Hz. Contactor has current rating of 30-Amps at inductive load and 40-Amps at resistive load. It has binding screw with quick-connect line and load terminal connection. Contactor has power rating of 10 hp at 240-Volts, 15 hp at 480-Volts, 15 hp at 600-Volts for 3-Phase and 2 hp at 120-Volts, 5 hp at 240-Volts for 1-Phase. It measures 3.5-Inch x 3.6-Inch. It is suitable for a variety of industrial electric equipment such as heating, ventilating, air conditioning, refrigeration, food processing and agricultural. It has significantly lower noise levels to ensure quieter operations. Cover enables visual On/Off status indication. Contactor is UL listed, CSA/CE certified and RoHS compliant.
  • Usage of advanced thermoplastics enhances contactor performance, overall quality and offers better appearance
  • The snap-on accessories ensure factory and field modifications simple and easy while delivering time savings and late point flexibility
  • Silver alloy contacts are strip welded for great bonding and weld resistance
  • Multiple terminal configurations on line and load terminals allow selection of the right terminals for the job

Overview

GE Industrial CR553 Series 3-Pole 1-/3-Phase Full voltage definite purpose contactor has coil voltage rating of 115 - 120-Volts at 60-Hz and 110-Volts at 50-Hz. Contactor has current rating of 30-Amps at inductive load and 40-Amps at resistive load. It has binding screw with quick-connect line and load terminal connection. Contactor has power rating of 10 hp at 240-Volts, 15 hp at 480-Volts, 15 hp at 600-Volts for 3-Phase and 2 hp at 120-Volts, 5 hp at 240-Volts for 1-Phase. It measures 3.5-Inch x 3.6-Inch. It is suitable for a variety of industrial electric equipment such as heating, ventilating, air conditioning, refrigeration, food processing and agricultural. It has significantly lower noise levels to ensure quieter operations. Cover enables visual On/Off status indication. Contactor is UL listed, CSA/CE certified and RoHS compliant.

Specifications

UNSPSC
39121529
Phase
1 or 3
Standards
UL Listed, CSA Certified, CE Marked, RoHS Compliant
Terminal Connection
Binding Screw with Quick-Connect Line and Load Side
Energy Star Flag
No
UPC
02290399219
Number of Poles
3
Amperage Rating
30 Amp Inductive, 40 Amp Resistive
Brand Name
GE Industrial
Coil Voltage
110 Volt AC at 50 Hz, 110 - 120 Volt AC at 60 Hz
Manufacturer Name
GE Industrial
Manufacturer Part Number
CR553AC3AAA
Maximum Load Capacity
1-Phase: 2 hp at 120 Volt, 5 hp at 240 Volt, 3-Phase: 10 hp at 240 Volt, 15 hp at 480/600 Volt
Item Name
Definite Purpose Contactor
Frequency Rating
50/60 Hz
Enclosure
Open
Dimensions
3.5 Inch Depth x 3.6 Inch Height
Degree of Protection
No
Type
CR553 Series, Full Voltage
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.