Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CR463M60CJA10A0 Mechanically Held Lighting Contactor 6-Pole Surface Mount NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR463M60CJA10A0 Mechanically Held Lighting Contactor 6-Pole Surface Mount NEMA 1

SKU: 423601
GE Industrial 6-Pole Mechanically held lighting contactor has coil voltage rating of 115 - 120-Volts at 60-Hz. Surface mountable contactor has 6 NO - 0 NC contact configuration. It measures 7.4-Inch x 4.2-Inch x 3.9-Inch. This contactor withstands maximum load capacity of 1 hp at 110 - 120-Volts, 2 hp at 220 - 240-Volts in 1-Phase and 3 hp at 200 - 208-Volts, 5 hp at 220 - 240-Volts, 10 hp at 440 - 480-Volts, 15 hp at 550 - 600-Volts in 3-Phase.

The NEMA type 1 contactor featuring a modular design, permits fast and on-site configuration. It latches after contactor command and removes coil from circuit for noise-free operation. It is suitable for use with CR460 series motor control systems. Lighting contactor is UL/cUL listed and CE certified.
  • Coil operation and control circuit at same or different voltages, allows longer control wiring runs, microprocessor validates control signal before operation
  • Has continuously rated, interchangeable coils
  • Finger-safe terminals
  • Snap-in auxiliary contacts

Overview

GE Industrial 6-Pole Mechanically held lighting contactor has coil voltage rating of 115 - 120-Volts at 60-Hz. Surface mountable contactor has 6 NO - 0 NC contact configuration. It measures 7.4-Inch x 4.2-Inch x 3.9-Inch. This contactor withstands maximum load capacity of 1 hp at 110 - 120-Volts, 2 hp at 220 - 240-Volts in 1-Phase and 3 hp at 200 - 208-Volts, 5 hp at 220 - 240-Volts, 10 hp at 440 - 480-Volts, 15 hp at 550 - 600-Volts in 3-Phase.

The NEMA type 1 contactor featuring a modular design, permits fast and on-site configuration. It latches after contactor command and removes coil from circuit for noise-free operation. It is suitable for use with CR460 series motor control systems. Lighting contactor is UL/cUL listed and CE certified.

Specifications

Socket Type
No
Lamp Included
No
Phase
No
Number of Poles
6
Standards
UL 508 E1811 Vol 19, cUL Listed, CE Marked
GTIN
00783166620977
UNSPSC
39121529
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Mounting
Surface
NEMA Rating
NEMA 1
Coil Voltage
115 - 120 Volt AC at 60 Hz
Maximum Load Capacity
1-Phase: 1 hp at 110 - 120 Volt, 2 hp at 220 - 240 Volt, 3-Phase: 3 hp at 200 - 208 Volt, 5 hp at 220 - 240 Volt, 10 hp at 440 - 480 Volt, 15 hp at 550 - 600 Volt
UPC
78316662097
Manufacturer Name
GE Industrial
Manufacturer Part Number
CR463M60CJA10A0
Dimensions
4.2 Inch Width x 3.9 Inch Depth x 7.4 Inch Height
Finish
No
Frequency Rating
50/60 Hz
Item Name
Mechanically Held Lighting Contactor
Degree of Protection
No
Contact Configuration
6 NO-0 NC
Brand Name
GE Industrial
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.