GE Industrial CR463L60ANA10A0 Electrically Held Lighting Contactor 6-Pole 30-Amp Surface Mount NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR463L60ANA10A0 Electrically Held Lighting Contactor 6-Pole 30-Amp Surface Mount NEMA 1

SKU: 426857
GE Industrial 6-Pole Electrically held lighting contactor has coil voltage rating of 277-Volts at 60-Hz and 240-Volts at 50-Hz. Surface mountable contactor with 6 NO - 0 NC contact configuration, has current rating of 30-Amps. It measures 7.4-Inch x 4.2-Inch x 3.9-Inch. This contactor withstands maximum load capacity of 1 hp at 110 - 120-Volts, 2 hp at 220 - 240-Volts in 1-Phase and 3 hp at 200 - 208-Volts, 5 hp at 220 - 240-Volts, 10 hp at 440 - 480-Volts, 15 hp at 550 - 600-Volts in 3-Phase.

Contactor is operated from a momentary pilot device and requires an auxiliary contact to use as a holding interlock. NEMA 1 rated contactor featuring modular design, permits fast and on-site configuration. It is suitable for use with CR460 series motor control systems. Lighting contactor is UL/cUL listed and CE certified.
  • 2-Wire control is used for single location control with power continuously supplied to the coil for contactor operation
  • Has continuously rated, interchangeable coils
  • Finger-safe terminals
  • Snap-in auxiliary contacts

Overview

GE Industrial 6-Pole Electrically held lighting contactor has coil voltage rating of 277-Volts at 60-Hz and 240-Volts at 50-Hz. Surface mountable contactor with 6 NO - 0 NC contact configuration, has current rating of 30-Amps. It measures 7.4-Inch x 4.2-Inch x 3.9-Inch. This contactor withstands maximum load capacity of 1 hp at 110 - 120-Volts, 2 hp at 220 - 240-Volts in 1-Phase and 3 hp at 200 - 208-Volts, 5 hp at 220 - 240-Volts, 10 hp at 440 - 480-Volts, 15 hp at 550 - 600-Volts in 3-Phase.

Contactor is operated from a momentary pilot device and requires an auxiliary contact to use as a holding interlock. NEMA 1 rated contactor featuring modular design, permits fast and on-site configuration. It is suitable for use with CR460 series motor control systems. Lighting contactor is UL/cUL listed and CE certified.

Specifications

Socket Type
No
Lamp Included
No
UPC
78316662084
Number of Poles
6
Maximum Load Capacity
1-Phase: 1 hp at 110 - 120 Volt, 2 hp at 220 - 240 Volt, 3-Phase: 3 hp at 200 - 208 Volt, 5 hp at 220 - 240 Volt, 10 hp at 440 - 480 Volt, 15 hp at 550 - 600 Volt
Contact Configuration
6 NO-0 NC
Coil Voltage
240 Volt AC at 50 Hz, 277 Volt AC at 60 Hz
Brand Name
GE Industrial
Amperage Rating
30 Amp
Degree of Protection
No
NEMA Rating
NEMA 1
Dimensions
4.2 Inch Width x 3.9 Inch Depth x 7.4 Inch Height
Frequency Rating
50/60 Hz
Manufacturer Part Number
CR463L60ANA10A0
Item Name
Electrically Held Lighting Contactor
Manufacturer Name
GE Industrial
Mounting
Surface
Finish
No
Phase
No
Standards
UL 508 E1811 Vol 19, cUL Listed, CE Marked
GTIN
00783166620847
UNSPSC
39121529
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.