Adhesive Backed | No |
Energy Star Flag | No |
---|---|---|---|
Maximum Breaking Capacity | 25 Amp |
Country Of Origin | *** Unkown *** |
Type | Solid State, Magnetic, Class 10/20/30 |
Voltage Rating | 600 Volt AC |
RoHS Flag | Contact manufacturer |
UNSPSC | 39122330 |
GTIN | 00783166577196 |
Contact Rating | 27 Amp at 600 Volt AC |
UPC | 78316657719 |
Manufacturer Name | GE Industrial |
Manufacturer Part Number | CR324CXFS |
Phase | No |
Amperage Rating | 3.2 - 6.8 Amp |
Number of Poles | 3 |
Conductor Size | 14-8 AWG Copper |
Contact Configuration | 1 NO-1 NC Auxiliary |
Degree of Protection | No |
Dimensions | 3.63 Inch Width x 4.76 Inch Depth x 7 Inch Height |
NEMA Size | NEMA 1 |
Brand Name | GE Industrial |
Mounting | DIN Rail/Panel/Starter |
Item Name | Thermal Overload Relay |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.