Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CR160MC4102A Mechanically Held Lighting Contactor 3-Pole 60-Amp Shallow Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR160MC4102A Mechanically Held Lighting Contactor 3-Pole 60-Amp Shallow Mount

SKU: 119608
GE Industrial 3-Pole Mechanically held lighting contactor has coil voltage rating of 115 - 120-Volts at 60-Hz. Shallow mountable contactor has current rating of 60-Amps. It has open sub panel type enclosure. Contactor is operated manually by screwdriver or similar tool that minimizes chances of tampering. Lighting contactor is UL listed.
  • Can be mounted in enclosures that fit 6-Inch thick walls
  • Front connected for convenient wiring
  • Direct bus mounted forms for space savings, reduced mounting and wiring costs

Overview

GE Industrial 3-Pole Mechanically held lighting contactor has coil voltage rating of 115 - 120-Volts at 60-Hz. Shallow mountable contactor has current rating of 60-Amps. It has open sub panel type enclosure. Contactor is operated manually by screwdriver or similar tool that minimizes chances of tampering. Lighting contactor is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Socket Type
No
Amperage Rating
60 Amp
Standards
UL Listed
GTIN
00783166319321
UNSPSC
39121529
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
CR160MC4102A
Manufacturer Name
GE Industrial
UPC
78316631932
Enclosure
Open Sub Panel
Item Name
Mechanically Held Lighting Contactor
Frequency Rating
60 Hz
Degree of Protection
No
Coil Voltage
115 - 120 Volt AC at 60 Hz
Brand Name
GE Industrial
Mounting
Shallow
Finish
No
Phase
No
Number of Poles
3

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.