Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CR1062R3AAP2000 3-Pole Non-Reversing NEMA Rated Full Voltage Manual Starter NEMA M-0

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR1062R3AAP2000 3-Pole Non-Reversing NEMA Rated Full Voltage Manual Starter NEMA M-0

SKU: 106655
GE Industrial 3-Pole Non-reversing NEMA rated full voltage manual starter has voltage rating of 600-Volt AC. It measures 10-Inch x 6-Inch x 3.63-Inch. NEMA M-0 starter has pushbutton type operator for added convenience. This 3-Phase starter is perfect for controlling small AC motors and for providing overload protection. Full voltage manual starter is UL listed and CSA certified.
  • Designed for controlling small AC motors
  • Voltage rating of 600-Volt AC
  • Measures 10-Inch x 6-Inch x 3.63-Inch

Overview

GE Industrial 3-Pole Non-reversing NEMA rated full voltage manual starter has voltage rating of 600-Volt AC. It measures 10-Inch x 6-Inch x 3.63-Inch. NEMA M-0 starter has pushbutton type operator for added convenience. This 3-Phase starter is perfect for controlling small AC motors and for providing overload protection. Full voltage manual starter is UL listed and CSA certified.

Specifications

Type
Non-Reversing
Phase
3
Operator Type
Pushbutton
Voltage Rating
600 Volt AC
Brand Name
GE Industrial
Number of Poles
3
NEMA Size
NEMA M-0
NEMA Rating
NEMA 1
Mounting
Surface
Maximum Load Capacity
3-Phase: 5 hp at 380 Volt 50 Hz, 3 hp at 200 - 208/230 - 240 Volt 60 Hz, 5 hp at 460 - 600 Volt 60 Hz
Item Name
Full Voltage Manual Starter
Dimensions
6 Inch Width x 3.63 Inch Depth x 10 Inch Height
Degree of Protection
No
Standards
UL Listed, CSA Certified, NEMA
UPC
78316658460
Manufacturer Name
GE Industrial
Manufacturer Part Number
CR1062R3AAP2000
GTIN
00783166584606
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121529

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.