Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CR104PLG92G 6-Volt LED Transformer 30.5-mm CR104PL Model Heavy-Duty Watertight/Oiltight Indicator Light 120-Volt AC at 50/60-Hz 600-Volt AC/DC Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR104PLG92G 6-Volt LED Transformer 30.5-mm CR104PL Model Heavy-Duty Watertight/Oiltight Indicator Light 120-Volt AC at 50/60-Hz 600-Volt AC/DC Green

SKU: 94083
GE Industrial CR104PL Model indicator light in green color, incorporates 6-Volt LED, transformer lamp. It has a voltage rating of 120-Volts AC at 50/60-Hz and a maximum of 600-Volts AC/DC. The heavy duty watertight/oiltight light has NEMA 1, 3, 3R, 4, 4X, 12, 13 rating and has 30.5-mm mounting hole diameter.
  • Has NEMA types 1, 3, 3R, 4, 4X, 12 and 13 rating
  • Provides 10-Amp continuous current
  • Easy to install

Overview

GE Industrial CR104PL Model indicator light in green color, incorporates 6-Volt LED, transformer lamp. It has a voltage rating of 120-Volts AC at 50/60-Hz and a maximum of 600-Volts AC/DC. The heavy duty watertight/oiltight light has NEMA 1, 3, 3R, 4, 4X, 12, 13 rating and has 30.5-mm mounting hole diameter.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Action
No
Phase
No
Finish
No
Color
Green
Brand Name
GE Industrial
GTIN
00783166652558
Energy Star Flag
No
Actuator
Standard
Type
CR104PL Model, Heavy-Duty, Watertight/Oiltight
UNSPSC
39122216
UPC
78316665255
Country Of Origin
*** Unkown ***
Voltage Rating
120 Volt AC at 50/60 Hz Supply, 600 Volt AC/DC Maximum
sku
94083
RoHS Flag
Contact manufacturer
Item Name
Indicator Light
Manufacturer Part Number
CR104PLG92G
Manufacturer Name
GE Industrial
NEMA Rating
NEMA 1, 3, 3R, 4, 4X, 12, 13
Degree of Protection
No
Lamp Type
6 Volt LED, Transformer
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.