Tour  

GE Industrial CR104PBG00U1 Momentary Heavy-Duty Watertight/Oiltight Non-Illuminated Pushbutton Operator Red Green Yellow Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CR104PBG00U1 Momentary Heavy-Duty Watertight/Oiltight Non-Illuminated Pushbutton Operator Red Green Yellow Black

SKU: 72415
GE Industrial Non-illuminated pushbutton is multi colored momentary operator, which has heavy-duty nylon construction with chrome plated zinc bezel. Flush mountable pushbutton features grounding nibs on the 30.5 mm operator casing to provide trouble free function. It is NEMA 1, 3, 3R, 4, 4X, 12 and 13 rated to protect against water and oil. Pushbutton is UL/cUL listed, CSA/IEC certified and meets NEMA standards.
  • 1-Step Selection
  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12 and 13 applications when mounted in enclosures rated for those same applications
  • Has 30.5 mm Dia mounting hole

Overview

GE Industrial Non-illuminated pushbutton is multi colored momentary operator, which has heavy-duty nylon construction with chrome plated zinc bezel. Flush mountable pushbutton features grounding nibs on the 30.5 mm operator casing to provide trouble free function. It is NEMA 1, 3, 3R, 4, 4X, 12 and 13 rated to protect against water and oil. Pushbutton is UL/cUL listed, CSA/IEC certified and meets NEMA standards.

Specifications

Phase
No
Finish
No
Standards
UL/cUL Listed, CSA Certified, Applicable Standard NEMA, IEC, VDE
GTIN
00783166279380
UNSPSC
39122221
RoHS Flag
Contact manufacturer
Degree of Protection
IP10
Energy Star Flag
No
Manufacturer Part Number
CR104PBG00U1
Manufacturer Name
GE Industrial
UPC
78316627938
Color
Red/Green/Yellow/Black
Country Of Origin
*** Unkown ***
Action
Momentary
Actuator
Flush Button
Item Name
Non-Illuminated Pushbutton Operator
Brand Name
GE Industrial
Material
Chrome Plated Zinc Ingot Bezel, Metal, Nylon Head
Mounting
Flush
NEMA Rating
NEMA 1, 3, 3R, 4, 4X, 12, 13
Type
Heavy-Duty, Watertight/Oiltight

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.