Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CL45A310MJS 3-Pole 1 NO-1 NC Full Voltage Non-Reversing IEC Contactor 34-Amp 110/120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CL45A310MJS 3-Pole 1 NO-1 NC Full Voltage Non-Reversing IEC Contactor 34-Amp 110/120-Volt AC

SKU: 111026
GE Industrial Full voltage non-reversing IEC contactor has coil voltage rating of 120-Volt AC at 60-Hz/110-Volt AC at 50-Hz and current rating of 22-Amps at 460-Volts. This 3-Pole contactor has screw terminal connection and supports 35-mm DIN rail/screw mounting. It has finger and back of hands protection for greater safety. This AC/DC controlled contactor has power rating of 1.5 hp at 115-Volts, 3 hp at 230-Volts for 1-Phase and 5 hp at 200-Volts, 7.5 hp at 230-Volts, 15 hp at 460-Volts, 15 hp at 575-Volts for 3-Phase. It offers noise reduction even in hard environments with dust and corrosion. It has built-in transient voltage suppressor and is suitable for high vibration applications such as wind, marine, transportation. It measures 3.19-Inch x 2.65-Inch x 5.77-Inch. It withstands temperature rating of -40 to 70 deg C. Contactor is UL listed and CSA/CE certified.
  • Increased contact pressure reduces resistance per phase and thermal load
  • Use at elevations up to 3000 m without derating
  • Supports 35-mm DIN rail/screw mounting

Overview

GE Industrial Full voltage non-reversing IEC contactor has coil voltage rating of 120-Volt AC at 60-Hz/110-Volt AC at 50-Hz and current rating of 22-Amps at 460-Volts. This 3-Pole contactor has screw terminal connection and supports 35-mm DIN rail/screw mounting. It has finger and back of hands protection for greater safety. This AC/DC controlled contactor has power rating of 1.5 hp at 115-Volts, 3 hp at 230-Volts for 1-Phase and 5 hp at 200-Volts, 7.5 hp at 230-Volts, 15 hp at 460-Volts, 15 hp at 575-Volts for 3-Phase. It offers noise reduction even in hard environments with dust and corrosion. It has built-in transient voltage suppressor and is suitable for high vibration applications such as wind, marine, transportation. It measures 3.19-Inch x 2.65-Inch x 5.77-Inch. It withstands temperature rating of -40 to 70 deg C. Contactor is UL listed and CSA/CE certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
1 or 3
Temperature Rating
-40 to 70 deg C
Type
Full Voltage, Non-Reversing
Voltage Rating
460 Volt
Terminal Connection
Screw
Brand Name
GE Industrial
Enclosure
Open
Coil Voltage
110/120 Volt AC
Contact Configuration
1 NO-1 NC Side Mounted Auxiliary
Number of Poles
3
Maximum Load Capacity
1-Phase: 3 hp at 115 Volt, 5 hp at 230 Volt, 3-Phase: 10 hp at 200/230 Volt, 25 hp at 460/575 Volt
Degree of Protection
No
Item Name
IEC Contactor
Frequency Rating
50/60 Hz
Mounting
35 mm DIN Rail/Screw
Amperage Rating
60 Amp (AC-1), 34 Amp (AC-3)
Manufacturer Part Number
CL45A310MJS
Standards
UL 508 Listed, CE Marked, CSA Certified, IEC 60529, RoHS Compliant
Manufacturer Name
GE Industrial
UPC
42509510164
Energy Star Flag
No
UNSPSC
39121529
GTIN
00425095101645

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.