Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial CL01A310TJ 3-Pole 1 NO Full Voltage Non-Reversing IEC Contactor 13.8-Amp 110/120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial CL01A310TJ 3-Pole 1 NO Full Voltage Non-Reversing IEC Contactor 13.8-Amp 110/120-Volt AC

SKU: 333
GE Industrial Full voltage non-reversing IEC contactor has coil voltage rating of 120-Volt AC at 60-Hz/110-Volt AC at 50-Hz and current rating of 13.8-Amps at 460-Volts. This 3-Pole contactor accommodates size 14 - 10-AWG wire and supports 35-mm DIN rail/screw mounting. It has finger and back of hands protection for greater safety. This AC/DC controlled contactor has power rating of 0.75 hp at 115-Volts, 2 hp at 230-Volts for 1-Phase and 3 hp at 200-Volts, 3 hp at 230-Volts, 7.5 hp at 460-Volts, 10 hp at 575-Volts for 3-Phase. It measures 3.19-Inch x 2.65-Inch x 5.77-Inch. Contactor is UL listed and CSA/CE certified.
  • Comes with common snap-in accessories that give greater design versatility with lower inventory
  • Manual reset only overload to meet automotive requirements
  • Supports 35-mm DIN rail/screw mounting

Overview

GE Industrial Full voltage non-reversing IEC contactor has coil voltage rating of 120-Volt AC at 60-Hz/110-Volt AC at 50-Hz and current rating of 13.8-Amps at 460-Volts. This 3-Pole contactor accommodates size 14 - 10-AWG wire and supports 35-mm DIN rail/screw mounting. It has finger and back of hands protection for greater safety. This AC/DC controlled contactor has power rating of 0.75 hp at 115-Volts, 2 hp at 230-Volts for 1-Phase and 3 hp at 200-Volts, 3 hp at 230-Volts, 7.5 hp at 460-Volts, 10 hp at 575-Volts for 3-Phase. It measures 3.19-Inch x 2.65-Inch x 5.77-Inch. Contactor is UL listed and CSA/CE certified.

Specifications

Phase
1 or 3
Number of Poles
3
Standards
UL Listed, CSA Certified, CE Marked, IEC-947 Standard
GTIN
00017018040836
UNSPSC
39121529
Energy Star Flag
No
UPC
01701804083
Amperage Rating
25 Amp (AC-1), 13.8 Amp (AC-3)
Brand Name
GE Industrial
Coil Voltage
110/120 Volt AC
Type
Full Voltage, Non-Reversing
Manufacturer Name
GE Industrial
Manufacturer Part Number
CL01A310TJ
Mounting
35 mm DIN Rail/Screw
Maximum Load Capacity
1-Phase: 3/4 hp at 115 Volt, 2 hp at 230 Volt, 3-Phase: 3 hp at 200/230 Volt, 7-1/2 hp at 460 Volt, 10 hp at 575 Volt
Item Name
IEC Contactor
Frequency Rating
50/60 Hz
Dimensions
2.65 Inch Width x 5.77 Inch Depth x 3.19 Inch Height
Degree of Protection
No
Contact Configuration
1 NO
Conductor Size
14-10 AWG
Voltage Rating
460 Volt

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.