Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial BSLDZ Diode Control Circuit Voltage Suppressor Block 12 - 600-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial BSLDZ Diode Control Circuit Voltage Suppressor Block 12 - 600-Volt DC

SKU: 110718
GE Industrial Diode control circuit voltage suppressor block with 12 to 600-Volt operational voltage, is suitable for general-purpose application.
  • Operational voltage of 12 - 600-Volts
  • Current rating of 25 - 40-Amps
  • Diode control circuit

Overview

GE Industrial Diode control circuit voltage suppressor block with 12 to 600-Volt operational voltage, is suitable for general-purpose application.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Energy Star Flag
No
Brand Name
GE Industrial
Amperage Rating
25 - 40 Amp
Type
Diode Control Circuit
UNSPSC
39121610
UPC
42509504719
Degree of Protection
No
Voltage Rating
12 - 600 Volt DC
sku
110718
Manufacturer Part Number
BSLDZ
Manufacturer Name
GE Industrial
Item Name
Voltage Suppressor Block
Phase
No
GTIN
00425095047196
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.