Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial AB43B Galvanized Steel Panelboard Enclosure 20-Inch x 43-1/2-Inch x 5.81-Inch A-Series™ II Pro-Stock™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial AB43B Galvanized Steel Panelboard Enclosure 20-Inch x 43-1/2-Inch x 5.81-Inch A-Series™ II Pro-Stock™

SKU: 18665
GE Industrial A-Series™ II Pro-Stock™ Panelboard has galvanized steel construction for extended durability. It is NEMA 1 rated to provide protection against contact with the enclosed equipment. This pro-stock, unassembled lighting panel comes with blank end walls. This surface mount panel board is ideal for commercial and residential applications. It supports 42 circuits at 225-Amps, 18 circuits at 400-Amps, 12 circuits at 400/600/800-Amps.
  • Pro-stock, unassembled lighting panels
  • Boxes come with blank end walls
  • If end walls with knockouts are required, also order knockout endwall kit AKEW2
  • For commercial and residential use

Overview

GE Industrial A-Series™ II Pro-Stock™ Panelboard has galvanized steel construction for extended durability. It is NEMA 1 rated to provide protection against contact with the enclosed equipment. This pro-stock, unassembled lighting panel comes with blank end walls. This surface mount panel board is ideal for commercial and residential applications. It supports 42 circuits at 225-Amps, 18 circuits at 400-Amps, 12 circuits at 400/600/800-Amps.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
NEMA Rating
NEMA 1
GTIN
00783175811342
UNSPSC
39121103
RoHS Flag
Contact manufacturer
Mounting
Surface
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
AB43B
Manufacturer Name
GE Industrial
UPC
78317581134
sku
18665
Finish
No
Material
Galvanized Steel
Depth
5.81
Item Name
Panelboard Enclosure
Brand Name
GE Industrial
Size
20 Inch Width x 43-1/2 Inch Height
Sub Brand
A-Series™ II Pro-Stock™
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.