Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial AB373 Panelboard Enclosure 20-Inch x 5.81-Inch x 37.5-Inch NEMA 3R 12

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial AB373 Panelboard Enclosure 20-Inch x 5.81-Inch x 37.5-Inch NEMA 3R 12

SKU: 11310
GE Industrial Panel board enclosure is suitable for use with A Series® II panelboards, 42-Circuit 125-Amp/30-Circuit 225-Amp/12-Circuit 400-Amp main lug interior and 42-Circuit 100-Amp/30-Circuit 225-Amp main breaker interior. It comes with blank endwall. This enclosure has NEMA 3R/12 rating for added safety. It measures 20-Inch x 5.81-Inch x 37.5-Inch.
  • Measures 20-Inch x 5.81-Inch x 37.5-Inch
  • NEMA 3R/12 rated closure
  • For A Series® II panelboards

Overview

GE Industrial Panel board enclosure is suitable for use with A Series® II panelboards, 42-Circuit 125-Amp/30-Circuit 225-Amp/12-Circuit 400-Amp main lug interior and 42-Circuit 100-Amp/30-Circuit 225-Amp main breaker interior. It comes with blank endwall. This enclosure has NEMA 3R/12 rating for added safety. It measures 20-Inch x 5.81-Inch x 37.5-Inch.

Specifications

Phase
No
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Finish
No
RoHS Flag
Contact manufacturer
UNSPSC
39121103
GTIN
00783164000795
Manufacturer Part Number
AB373
Manufacturer Name
GE Industrial
UPC
78316400079
Size
20 Inch Width x 5.81 Inch Depth x 37.5 Inch Height
NEMA Rating
NEMA 3R, 12
Item Name
Panelboard Enclosure
Brand Name
GE Industrial
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.