Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial 9T83B2671 1-Phase Aluminum Type QL General Purpose Dry Type Transformer 240/480-Volt Primary 120/240-Volt Secondary 25 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial 9T83B2671 1-Phase Aluminum Type QL General Purpose Dry Type Transformer 240/480-Volt Primary 120/240-Volt Secondary 25 KVA

SKU: 41655
GE Industrial Type QL 1-Phase general-purpose dry transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. This YF171 frame transformer with frequency rating of 60-Hz, has power rating of 25 KVA. It has aluminum winding to deliver lossless power output. This floor mountable transformer in powder-coated finish, has lugs/bolt-down terminals connection that eliminates weld failures. The core and coil assemblies on the rubber isolation pads of this transformer reduce noise. This transformer has accessible mounting flanges with front/back slotted mounting holes for easier installation. It measures 32.1-Inch x 23.8-Inch x 18.4-Inch. This NEMA 2 rated transformer is ideal for motors, incandescent lighting and motor generators. This whisper-quiet transformer withstands rise temperature rating of 150 deg C and ambient temperature rating of 40 deg C. Transformer is UL listed and meets NEMA TP 1 standards.
  • 1-Piece front/back can be easily removed for service purpose
  • 100% Factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise
  • Comprehensive factory testing insures quality
  • Clear, comprehensive documentation and labeling
  • Features front/back knockouts

Overview

GE Industrial Type QL 1-Phase general-purpose dry transformer has primary voltage rating of 240 x 480-Volts and secondary voltage rating of 120/240-Volts. This YF171 frame transformer with frequency rating of 60-Hz, has power rating of 25 KVA. It has aluminum winding to deliver lossless power output. This floor mountable transformer in powder-coated finish, has lugs/bolt-down terminals connection that eliminates weld failures. The core and coil assemblies on the rubber isolation pads of this transformer reduce noise. This transformer has accessible mounting flanges with front/back slotted mounting holes for easier installation. It measures 32.1-Inch x 23.8-Inch x 18.4-Inch. This NEMA 2 rated transformer is ideal for motors, incandescent lighting and motor generators. This whisper-quiet transformer withstands rise temperature rating of 150 deg C and ambient temperature rating of 40 deg C. Transformer is UL listed and meets NEMA TP 1 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimensions
23.8 Inch Width x 18.4 Inch Depth x 32.1 Inch Height
Brand Name
GE Industrial
Color/Finish
Powder Coated
Winding Material
Aluminum
Type
Type QL
Terminal Connection
Lug, Bolt Down
Temperature Rating
40 deg C Ambient, 150 deg C Rise
Secondary Voltage
120/240 Volt
Primary Voltage
240/480 Volt
Cooling
Air/Dry
Power Rating
25 KVA
Phase
1
Frame
YF171
Number of Taps
2, -4 at 2.5%
NEMA Rating
NEMA 2
Mounting
Floor
Item Name
General Purpose Dry Type Transformer
Insulation Material
No
Frequency Rating
60 Hz
Standards
UL Listed, NEMA TP 1
Manufacturer Part Number
9T83B2671
Manufacturer Name
GE Industrial
UPC
78317316708
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121001
GTIN
00783173167083
Finish
No
Degree of Protection
No
Neutral Type
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.