Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial 9T58K0065G48 1-Phase Encapsulated Dry Type Transformer 230/460/575-Volt Primary 115/95-Volt Secondary 0.15 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial 9T58K0065G48 1-Phase Encapsulated Dry Type Transformer 230/460/575-Volt Primary 115/95-Volt Secondary 0.15 KVA

SKU: 111040
GE Industrial Encapsulated dry transformer has high impact plastic terminal board anchored in an epoxy for greater reliability. The pressure plate terminals of this transformer ensure secure connection with full head brass screws. These screw terminals assure quick, easy terminations with maximum connection integrity. The transformer features flexible design to match input or output voltage for any applications. It has 230/460/575-Volt of primary voltage rating and 115/95-Volt of secondary voltage rating to perform at 50/60-Hz frequency. This 1-Phase transformer has 0.15-KVA of power rating to perform all your activities. This transformer provides wide variety of fusing option for flexible usage and comes with mounting slots for comfortable mounting. The encapsulated dry transformer is perfect for machine tool applications to provide voltage to control devices in applications. Encapsulated dry transformer meets UL 506, CUL, CSA, ANSI C89.2 and NEMA ST-20 standards.
  • Features K1 factor
  • Fully encapsulated coil is impervious to moisture
  • Includes (2) 13/32-Inch x 1-1/2-Inch Class CC fuse, (1) 1/4-Inch x 1-1/4-Inch glass fuse
  • For machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important

Overview

GE Industrial Encapsulated dry transformer has high impact plastic terminal board anchored in an epoxy for greater reliability. The pressure plate terminals of this transformer ensure secure connection with full head brass screws. These screw terminals assure quick, easy terminations with maximum connection integrity. The transformer features flexible design to match input or output voltage for any applications. It has 230/460/575-Volt of primary voltage rating and 115/95-Volt of secondary voltage rating to perform at 50/60-Hz frequency. This 1-Phase transformer has 0.15-KVA of power rating to perform all your activities. This transformer provides wide variety of fusing option for flexible usage and comes with mounting slots for comfortable mounting. The encapsulated dry transformer is perfect for machine tool applications to provide voltage to control devices in applications. Encapsulated dry transformer meets UL 506, CUL, CSA, ANSI C89.2 and NEMA ST-20 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Secondary Voltage
115/95 Volt
Terminal Connection
Screw
Primary Voltage
230/460/575 Volt
Winding Material
Copper
Country Of Origin
*** Unkown ***
Insulation
180 deg C IS-12 Insulation System
Standards
UL 506, cUL Listed, CSA Certified, ANSI C89.2, NEMA ST-20
GTIN
00783173195383
UNSPSC
39121028
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Power Rating
0.15 KVA
Temperature Rating
40 deg C Ambient, 80 deg C Rise
Phase
1
UPC
78317319538
Manufacturer Part Number
9T58K0065G48
Manufacturer Name
GE Industrial
Brand Name
GE Industrial
Item Name
Encapsulated Dry Type Transformer
Mounting
Slot
Material
High Impact Plastic Terminal Board
Frequency Rating
50/60 Hz
Frame
8200
Dimensions
3.8 Inch Width x 5.1 Inch Depth x 3.3 Inch Height
Degree of Protection
No

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.