Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Fanuc IC755CSS06RDA Panel View And Control 6-Inch TFT LCD With Resistive Touch Display

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Fanuc IC755CSS06RDA Panel View And Control 6-Inch TFT LCD With Resistive Touch Display

SKU: 391821
GE Fanuc Panel view and control features 6-Inch resistive touch TFT LCD display that supports resolutions up to 320 x 240. It measures 137 mm x 192 mm x 36 mm. It has voltage rating of 24-Volt DC and power rating of 15-Watts. It comes with 10/100Base-T RJ45 Ethernet port and 5-Pin RS-232 COM serial I/O port connector for connectivity. This panel view and control comes with 512 MB DDR2 SDRAM, 256 MB SLC NAND flash memory and 512 KB battery backed SRAM. It works with Microsoft® Windows® embedded compact operating system. It has two USB 2 type A ports and USB 2 mini type B port. This panel view and control withstands temperature range of 0 to 55 deg C. Panel view and control is UL listed, FCC/CE certified, IP65F rated, RoHS compliant and EN standards.
  • Freescale i.MX535 1 GHz based on ARM Cortex A8, 2D/3D graphics processing unit and 32 KB level 1 instruction/data caches processor node
  • Features a SD/SDHC card slot storage
  • One 3.5-mm mono mic in jack and one 3.5-mm stereo line out audio jack
  • Status indicators including tri-color LED (amber/green/red) and on-board buzzer

Overview

GE Fanuc Panel view and control features 6-Inch resistive touch TFT LCD display that supports resolutions up to 320 x 240. It measures 137 mm x 192 mm x 36 mm. It has voltage rating of 24-Volt DC and power rating of 15-Watts. It comes with 10/100Base-T RJ45 Ethernet port and 5-Pin RS-232 COM serial I/O port connector for connectivity. This panel view and control comes with 512 MB DDR2 SDRAM, 256 MB SLC NAND flash memory and 512 KB battery backed SRAM. It works with Microsoft® Windows® embedded compact operating system. It has two USB 2 type A ports and USB 2 mini type B port. This panel view and control withstands temperature range of 0 to 55 deg C. Panel view and control is UL listed, FCC/CE certified, IP65F rated, RoHS compliant and EN standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Resolution
320 x 240 Pixels
Operating System
Microsoft®, Windows®, Embedded Compact
Operating Temperature Range
0 to 55 deg C
Text
Structured
Standards
UL Listed US/CAN Hazardous Locations: Class 1 Division 2; Class 2 Division 2; Class 3 Division 1 and 2, UL TYPE 4X, CE (EN 60950-1, EN 61000-6-4, 61000-6-2), FCC Part15 Class A, IP65F (JEM 1030), RoHS Compliant
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Display
6 Inch TFT LCD, Resistive Touch
Memory
512 MB DDR2 SDRAM, 256 MB SLC NAND Flash, 512 KB Battery Backed SRAM
Manufacturer Name
GE Fanuc
Manufacturer Part Number
IC755CSS06RDA
Voltage Rating
24 Volt DC
Brand Name
GE Fanuc
Dimensions
137 mm Length x 192 mm Width x 36 mm Depth
Degree of Protection
IP65
Environmental Conditions
85% Non-Condensing Relative Humidity at 30 deg C
Item Name
Panel View And Control
Power Rating
15 Watt

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.