Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Fanuc IC695PSA140 DC Output Multi-Purpose Power Supply

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Fanuc IC695PSA140 DC Output Multi-Purpose Power Supply

SKU: 117560
GE Fanuc Multipurpose power supply has voltage rating of 120/240-Volt AC, 125-Volt DC input, 24/5/3.3-Volt DC output and power rating of 40-Watts. It can be configured for incremental capacity or redundancy.
  • Incremental capacity or redundancy
  • Input voltage rating of 120/240-Volt AC and 125-Volt DC
  • Output voltage rating of 24/5/3.3-Volt DC

Overview

GE Fanuc Multipurpose power supply has voltage rating of 120/240-Volt AC, 125-Volt DC input, 24/5/3.3-Volt DC output and power rating of 40-Watts. It can be configured for incremental capacity or redundancy.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Input
AC/DC
UNSPSC
32151706
Number of Slots Module Occupies on Backplane
2.0000
Manufacturer Part Number
IC695PSA140
Manufacturer Name
GE Fanuc
sku
117560
Voltage Rating
120/240 Volt AC, 125 Volt DC Input, 24/5/3.3 Volt DC Output
Degree of Protection
No
Power Rating
40 Watt
Phase
No
Output
DC
Finish
No
Brand Name
GE Fanuc
Item Name
Multi-Purpose Power Supply
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.