Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Fanuc IC695PNC001 Micro PLC 128 KB 500-Milli-Amp VersaMax®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Fanuc IC695PNC001 Micro PLC 128 KB 500-Milli-Amp VersaMax®

SKU: 111384
GE Fanuc VersaMax® Micro PLC continuously monitors the state of input devices and makes decisions based upon a custom program to control the state of output devices. It has two RJ45 and two SFP cages and one MAC address communication port for connectivity. It operates at voltage rating of 3.3-Volt DC and current rating of 500-Milli-Amps. This PLC features 128 KB SRAM storage memory that enables you to store large amount of data to reduce external hardware cost.
  • Two RJ45 and two SFP cages and one MAC address communication ports
  • 128 KB SRAM
  • Voltage rating of 3.3-Volt DC

Overview

GE Fanuc VersaMax® Micro PLC continuously monitors the state of input devices and makes decisions based upon a custom program to control the state of output devices. It has two RJ45 and two SFP cages and one MAC address communication port for connectivity. It operates at voltage rating of 3.3-Volt DC and current rating of 500-Milli-Amps. This PLC features 128 KB SRAM storage memory that enables you to store large amount of data to reduce external hardware cost.

Specifications

Finish
No
Memory
128 KB
Internal Power Supply
3.3 Volt DC
Field Busses/Device Networks
Ethernet (Profinet, Ethernet Global Data, Channels, Modbus TCP Server and Client), Genius, Profibus DP, DeviceNet
Communication Ports
(2) RJ45 and (2) SFP Cages (Not Included), (1) MAC Address
Operating System
No
Protocol Support
Profinet
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Amperage Rating
500 Milli-Amp
Manufacturer Part Number
IC695PNC001
Manufacturer Name
GE Fanuc
Brand Name
GE Fanuc
Connection Type
(2) RJ45 Port
Item Name
PLC
Phase
No
Sub Brand
VersaMax®
Type
Micro
Degree of Protection
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.