Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Fanuc IC200PWR102 DC Output Power Supply Module 1.5-Amp 1.93-Inch x 1.54-Inch x 5.25-Inch VersaMax®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Fanuc IC200PWR102 DC Output Power Supply Module 1.5-Amp 1.93-Inch x 1.54-Inch x 5.25-Inch VersaMax®

SKU: 70016
GE Fanuc VersaMax® Power supply module provides short-circuit and overload protection. This module operates at voltage rating of 120/240-Volt AC, 5/3.3-Volt DC, current rating of 1.5-Amps and power rating of 27 VA at a frequency of 47 to 63-Hz. It can be used as the main power source for modules in the I/O station or as a source of supplemental power for larger I/O applications.
  • Short-circuit and overload protection
  • Voltage rating of 120/240-Volt AC and 5/3.3-Volt DC
  • Power source for modules in the I/O station

Overview

GE Fanuc VersaMax® Power supply module provides short-circuit and overload protection. This module operates at voltage rating of 120/240-Volt AC, 5/3.3-Volt DC, current rating of 1.5-Amps and power rating of 27 VA at a frequency of 47 to 63-Hz. It can be used as the main power source for modules in the I/O station or as a source of supplemental power for larger I/O applications.

Specifications

Voltage Rating
120/240 Volt AC Input, 5/3.3 Volt DC Output
UNSPSC
32151706
Energy Star Flag
No
Brand Name
GE Fanuc
Manufacturer Part Number
IC200PWR102
Manufacturer Name
GE Fanuc
UPC
99128920102
Amperage Rating
1.5 Amp
Phase
No
Frequency Rating
47 - 63 Hz
Input
AC
Item Name
Power Supply Module
Output
DC
Degree of Protection
No
Finish
No
Power Rating
27 VA
Size
1.93 Inch Width x 1.54 Inch Depth x 5.25 Inch Height
Sub Brand
VersaMax®

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.