Tour  

Garvin Industries TL105CF Temporary Light Fixture With Snap Hook And Super Bright CFL Lamp 105-Watt 120-Volt 6829 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Garvin Industries TL105CF Temporary Light Fixture With Snap Hook And Super Bright CFL Lamp 105-Watt 120-Volt 6829 Lumens

SKU: 397554
Garvin Industries Temporary light fixture with snap hook, employs super bright medium base CFL lamp has average life of 8000 hours, which offers brightness of 6829 Lumens. Lamp has color temperature of 6500K. It features steel construction with green powder coated finish for longer endurance. Fixture has voltage rating 120-Volts and power rating of 105-Watts. Fixture is UL listed.
  • Features steel construction
  • Offers a brightness of 6829 Lumens
  • Has power rating of 105-Watt

Overview

Garvin Industries Temporary light fixture with snap hook, employs super bright medium base CFL lamp has average life of 8000 hours, which offers brightness of 6829 Lumens. Lamp has color temperature of 6500K. It features steel construction with green powder coated finish for longer endurance. Fixture has voltage rating 120-Volts and power rating of 105-Watts. Fixture is UL listed.

Specifications

Degree of Protection
No
Input Voltage
No
Start Type
No
Energy Star Flag
No
Shape
No
Bulb Base Group
Screw-In
Power (Wattage)
105 Watt
Standards
cULus Certified
Voltage Rating
120 Volt
UNSPSC
39112000
Maximum Overall Length
15.25
Material
Steel
UPC
78559299746
Manufacturer Name
Garvin Industries
Manufacturer Part Number
TL105CF
Average Life
8000 Hour
Dimmable
No
Brand Name
Garvin Industries
Bulb Base
Medium
Color Temperature
6500K
Item Name
Temporary Light Fixture With Snap Hook And Super Bright CFL Lamp
Light Color
Super Bright Daylight
Lumens
6829 Lumens
Photometry Files Link
DWG Link

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.