Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Garvin Industries EF75 Malleable Iron Straight Electroform Concrete Slab Pipe Insert 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Garvin Industries EF75 Malleable Iron Straight Electroform Concrete Slab Pipe Insert 3/4-Inch

SKU: 425999
Garvin Industries Straight electroform concrete slab pipe insert of trade size 3/4-Inch, is perfect for use with rigid/IMC conduit. Threaded pipe insert features malleable iron construction. Pipe insert is UL/cUL listed.
  • Suitable for use with rigid and IMC conduits
  • Malleable iron construction for longer endurance
  • Has trade size of 3/4-Inch

Overview

Garvin Industries Straight electroform concrete slab pipe insert of trade size 3/4-Inch, is perfect for use with rigid/IMC conduit. Threaded pipe insert features malleable iron construction. Pipe insert is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fitting Type
Insert
Type
Straight
Trade Size
3/4 Inch
Thread Size
No
For Use With
Rigid/IMC Conduit
Brand Name
Garvin Industries
Schedule
No
Finish
No
Material
Malleable Iron
Item Name
Electroform Concrete Slab Pipe Insert
Insulation Material
No
Connection Type
Threaded
Manufacturer Part Number
EF75
Standards
UL Listed, cUL Certified
Manufacturer Name
Garvin Industries
UPC
78559240348
sku
425999
Energy Star Flag
No
UNSPSC
39131700
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.