Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

FUSIBLE PLUG GE AC464RG 200A 480V 4W SW FUS PLG

  

*Images are for illustration purposes only and may not be an exact representation of the product

FUSIBLE PLUG GE AC464RG 200A 480V 4W SW FUS PLG

SKU: 46754
16 INCH W X 8.75 INCH D X 18.75 INCH H SIZE; ARMOR-CLAD BUSWAY USED ON; 380/415/480 V VOLTAGE RATING; 200 AMPERE CURRENT RATING; GROUND STAB, INTERNAL/INTEGRATED; 4 POLE(S); 3-PHASE 4-WIRE CIRCUIT CONFIGURATION; 100 PERCENT NEUTRAL TYPE; SPECTRA[R] BRAND

Overview

16 INCH W X 8.75 INCH D X 18.75 INCH H SIZE; ARMOR-CLAD BUSWAY USED ON; 380/415/480 V VOLTAGE RATING; 200 AMPERE CURRENT RATING; GROUND STAB, INTERNAL/INTEGRATED; 4 POLE(S); 3-PHASE 4-WIRE CIRCUIT CONFIGURATION; 100 PERCENT NEUTRAL TYPE; SPECTRA[R] BRAND

Specifications

GTIN
00783175001095
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
AC464RG
Manufacturer Name
GE DISTRIBUTION CONTROL
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121500
UPC
78317500109
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.