Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Functional Device U1-S Enclosed Pilot Control Relay 10-Amp SPST RIB®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Functional Device U1-S Enclosed Pilot Control Relay 10-Amp SPST RIB®

SKU: 72584
Functional Device RIB® 1-Pole Enclosed pilot control relay has current rating of 10-Amps at 50/60-Hz. NEMA 1 size relay has coil rating of 10 - 30-Volt AC/Volt DC, 120-Volt AC. It has operating time range of 20 ms. SPST Contact configuration relay features silver cadmium oxide construction. This relay accommodates 16-Inch, 600-Volt rated wire. LED Indicator shows relay status. Relay withstands temperature rating of -30 to 140 deg F. It measures 2.3-Inch x 3.2-Inch x 1.8-Inch. Relay is UL/CUs listed, CE certified and RoHS compliant.
  • Expected relay life of 10 million cycles
  • LED ON Relay status shows activated signal
  • Comes with 0.5-Inch NPT nipple

Overview

Functional Device RIB® 1-Pole Enclosed pilot control relay has current rating of 10-Amps at 50/60-Hz. NEMA 1 size relay has coil rating of 10 - 30-Volt AC/Volt DC, 120-Volt AC. It has operating time range of 20 ms. SPST Contact configuration relay features silver cadmium oxide construction. This relay accommodates 16-Inch, 600-Volt rated wire. LED Indicator shows relay status. Relay withstands temperature rating of -30 to 140 deg F. It measures 2.3-Inch x 3.2-Inch x 1.8-Inch. Relay is UL/CUs listed, CE certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
Sub Brand
RIB®
Temperature Rating
-30 to 140 deg F
Energy Star Flag
No
UNSPSC
41113630
Coil Rating
10 - 30 Volt AC/DC, 120 Volt AC
Standards
UL 916, 864 Listed, cUS Rated, cUL Certified California State Fire Marshal, CE Marked, RoHS Compliant
Timing Range
20 ms Operating
Phase
No
UPC
99305179007
Manufacturer Name
Functional Device Inc
Manufacturer Part Number
U1-S
Conductor Size
16 Inch, 600 Volt Rated
Amperage Rating
10 Amp
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Contact Material
Silver Cadmium Oxide
Contact Rating
10 Amp at 277 Volt AC Resistive, 480 VA at 277 Volt AC Pilot Duty, 480 VA at 277 Volt AC Ballast, 600 Watt at 120 Volt AC (NO) Tungsten, 240 Watt at 120 Volt AC (NC) Tungsten, 1/3 hp at 120 - 240 Volt AC (NO), 1/6 hp at 120 - 240 Volt AC (NC), 1/4 hp at 277 Volt AC (NO), 1/8 hp at 277 Volt AC (NC)
Degree of Protection
No
Brand Name
Functional Device
Dimensions
3.2 Inch Width x 1.8 Inch Depth x 2.3 Inch Height
Frequency Rating
50/60 Hz
Item Name
Enclosed Pilot Control Relay
NEMA Size
NEMA 1
Number of Poles
1
Contact Configuration
SPST

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.