Functional Device TR40VA013 1-Phase Control Transformer 480/277/240/208-Volt AC Primary 120-Volt AC Secondary 40 VA RIB®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Functional Device TR40VA013 1-Phase Control Transformer 480/277/240/208-Volt AC Primary 120-Volt AC Secondary 40 VA RIB®

SKU: 128445
Functional Device RIB® 1-Phase Control transformer has primary voltage rating of 480/277/240/208-Volt AC and secondary voltage rating of 120-Volt AC. This transformer with frequency rating of 50/60-Hz, has power rating of 40 VA. This transformer has pigtail terminal connection at primary and 8-Inch lead terminal connection at secondary. Transformer features split-bobbin construction. It supports foot and single threaded hubs mounting. It measures 3.267-Inch x 2.505-Inch x 3-Inch. Transformer withstands temperature rating of -30 to 140 deg F. Transformer is UL/cUL listed, CE marked and RoHS compliant.
  • Typical wire length is 8-inches with strip of 0.5-Inch
  • Over current protection
  • MTBF is 100000 hour at 77 deg F

Overview

Functional Device RIB® 1-Phase Control transformer has primary voltage rating of 480/277/240/208-Volt AC and secondary voltage rating of 120-Volt AC. This transformer with frequency rating of 50/60-Hz, has power rating of 40 VA. This transformer has pigtail terminal connection at primary and 8-Inch lead terminal connection at secondary. Transformer features split-bobbin construction. It supports foot and single threaded hubs mounting. It measures 3.267-Inch x 2.505-Inch x 3-Inch. Transformer withstands temperature rating of -30 to 140 deg F. Transformer is UL/cUL listed, CE marked and RoHS compliant.

Specifications

Finish
No
Terminal Connection
Pigtail Primary, 8 Inch Lead Secondary
Temperature Rating
-30 to 140 deg F
Sub Brand
RIB®
Secondary Voltage
120 Volt AC
Primary Voltage
480/277/240/208 Volt AC
UNSPSC
41113630
Standards
UL 5085-3 (Class 2) Listed, cULus Certified, CE Marked, RoHS Compliant
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Power Rating
40 VA
Degree of Protection
No
Phase
1
Manufacturer Name
Functional Device Inc
Manufacturer Part Number
TR40VA013
Frequency Rating
50/60 Hz
Item Name
Control Transformer
Dimensions
3.267 Inch Length x 2.505 Inch Width x 3 Inch Height
Brand Name
Functional Device
Mounting
Foot and Single Threaded Hub

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.