Tour  

Functional Device TR100VA002 1-Phase Split-Bobbin Style 5 Control Transformer 120-Volt AC Primary 24-Volt AC Secondary 100 VA RIB®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Functional Device TR100VA002 1-Phase Split-Bobbin Style 5 Control Transformer 120-Volt AC Primary 24-Volt AC Secondary 100 VA RIB®

SKU: 440524
Functional Device RIB® Style 5 split bobbin 1-Phase control transformer has a primary voltage rating of 120-Volts AC and secondary voltage rating of 24-Volts AC at 50/60-Hz frequency. This transformer has a power rating of 100 VA for use with circuit breakers. It has primary pigtails and secondary 8-Inch lead terminals for ease of connection. The transformer has an operating temperature ranging from -30 to 140 deg F. This control transformer is foot and dual threaded hub mountable. The transformer measures 4.077-Inch x 2.504-Inch x 3.023-Inch. The split bobbin control transformer meets UL Class 2 5085-3, cUL, CE and RoHS standards.
  • Offers circuit breaker over current protection
  • Has 100000-Hour of MTBF at 77 deg F
  • Has split bobbin construction

Overview

Functional Device RIB® Style 5 split bobbin 1-Phase control transformer has a primary voltage rating of 120-Volts AC and secondary voltage rating of 24-Volts AC at 50/60-Hz frequency. This transformer has a power rating of 100 VA for use with circuit breakers. It has primary pigtails and secondary 8-Inch lead terminals for ease of connection. The transformer has an operating temperature ranging from -30 to 140 deg F. This control transformer is foot and dual threaded hub mountable. The transformer measures 4.077-Inch x 2.504-Inch x 3.023-Inch. The split bobbin control transformer meets UL Class 2 5085-3, cUL, CE and RoHS standards.

Specifications

Finish
No
Terminal Connection
Pigtail Primary, 8 Inch Lead Secondary
Temperature Rating
-30 to 140 deg F Operating
Sub Brand
RIB®
Secondary Voltage
24 Volt AC
Primary Voltage
120 Volt AC
Type
Split-Bobbin, Style 5
UNSPSC
41113630
Standards
UL Class 2 5085-3 Listed, cUL Certified, CE Marked, RoHS Compliant
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Power Rating
100 VA
Degree of Protection
No
Phase
1
Manufacturer Name
Functional Device Inc
Manufacturer Part Number
TR100VA002
Frequency Rating
50/60 Hz
Item Name
Control Transformer
Dimensions
4.077 Inch Length x 2.504 Inch Width x 3.023 Inch Height
Brand Name
Functional Device
Mounting
Foot and Dual Threaded Hub

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.