Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Functional Device 24P30 Enclosed Power Control Relay 30-Amp DPDT RIB®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Functional Device 24P30 Enclosed Power Control Relay 30-Amp DPDT RIB®

SKU: 105524
Functional Device RIB® 2-Pole Enclosed power control relay has current rating of 30-Amps at 50/60-Hz. NEMA 1 size relay has coil rating of 24-Volt AC/Volt DC. It has operating time range of 18 ms. DPDT Contact configuration relay features gold flashed silver cadmium oxide construction. This relay accommodates 16-Inch, 600-Volt rated wire. LED Indicator shows relay status. Relay withstands temperature rating of -30 to 140 deg F. It measures 2.3-Inch x 3.2-Inch x 1.8-Inch. Relay is UL/CUs listed, CE certified and RoHS compliant.
  • Expected relay life of 10 million cycles
  • LED ON Relay status shows activated signal
  • Comes with 0.5-Inch NPT nipple

Overview

Functional Device RIB® 2-Pole Enclosed power control relay has current rating of 30-Amps at 50/60-Hz. NEMA 1 size relay has coil rating of 24-Volt AC/Volt DC. It has operating time range of 18 ms. DPDT Contact configuration relay features gold flashed silver cadmium oxide construction. This relay accommodates 16-Inch, 600-Volt rated wire. LED Indicator shows relay status. Relay withstands temperature rating of -30 to 140 deg F. It measures 2.3-Inch x 3.2-Inch x 1.8-Inch. Relay is UL/CUs listed, CE certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
Sub Brand
RIB®
Temperature Rating
-30 to 140 deg F
Energy Star Flag
No
Country Of Origin
France
UNSPSC
41113630
Coil Rating
24 Volt AC/DC
Standards
UL 916, 864 Listed, cUS Rated, cUL Certified California State Fire Marshal, CE Marked, RoHS Compliant
RoHS Flag
Yes
Timing Range
18 ms Operating
Phase
No
Manufacturer Name
Functional Device Inc
Manufacturer Part Number
24P30
Conductor Size
16 Inch, 600 Volt Rated
Amperage Rating
30 Amp
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Contact Material
Gold Flashed Silver Cadmium Oxide
Contact Rating
30 Amp at 300 Volt AC, 25 Amp at 28 Volt DC, 15 Amp at 600 Volt AC Resistive, 20 Amp at 277 - 480 Volt AC Ballast, 770 VA at 120 Volt AC, 1158 VA at 240 Volt AC, 1110 VA at 277 Volt AC, 1640 VA at 480 Volt AC Pilot Duty, Heavy Pilot Duty at 600 Volt AC, 3 hp at 480 - 600 Volt AC, 2 hp at 240 - 277 Volt AC, 1 hp at 120 Volt AC
Degree of Protection
No
Brand Name
Functional Device
Dimensions
3.2 Inch Width x 1.8 Inch Depth x 2.3 Inch Height
Frequency Rating
50/60 Hz
Item Name
Enclosed Power Control Relay
NEMA Size
NEMA 1
Number of Poles
2
Contact Configuration
DPDT

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.