Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fulham NPY-120-226-CFL 2 Light High Frequency Electronic Compact Fluorescent Ballast 120-Volt Pony™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fulham NPY-120-226-CFL 2 Light High Frequency Electronic Compact Fluorescent Ballast 120-Volt Pony™

SKU: 697227
Fulham Pony™ High frequency electronic compact fluorescent ballast with rapid start, has a voltage rating of 120-Volts, current rating from 0.566 to 0.805-Amps and power rating from 38.75 to 58.06-Watts. It is compatible with two 18CFT/E, 24/27CFT/E, 26CFQ/E, 26CFTR/E and 22CRT9 lamps. The ballast with 0.572 to 0.597 power factor, has a ballast factor ranging from 0.991 to 1.058 and efficiency factor ranging from 1.822 to 2.616. It has NEMA 1 enclosure for outdoor applications. It is suitable for under cabinet lighting, sconces, downlights, troffers, UV, fish tanks and more. The ballast meets UL/cULus Type 1 or Type 2, EMI FCC CFR Title 47 Part 18 Non Consumer and Energy Star 4.0 standards.
  • Provides transient protection
  • Sound A rated
  • Easy to use
  • Suitable for undercabinet lighting, sconces, downlights, troffers, UV, fish tanks and more

Overview

Fulham Pony™ High frequency electronic compact fluorescent ballast with rapid start, has a voltage rating of 120-Volts, current rating from 0.566 to 0.805-Amps and power rating from 38.75 to 58.06-Watts. It is compatible with two 18CFT/E, 24/27CFT/E, 26CFQ/E, 26CFTR/E and 22CRT9 lamps. The ballast with 0.572 to 0.597 power factor, has a ballast factor ranging from 0.991 to 1.058 and efficiency factor ranging from 1.822 to 2.616. It has NEMA 1 enclosure for outdoor applications. It is suitable for under cabinet lighting, sconces, downlights, troffers, UV, fish tanks and more. The ballast meets UL/cULus Type 1 or Type 2, EMI FCC CFR Title 47 Part 18 Non Consumer and Energy Star 4.0 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
10872180103034
Energy Star Flag
No
Country Of Origin
Switzerland
Power Factor
0.572 - 0.597
RoHS Flag
Contact manufacturer
UNSPSC
39101901
Start Type
Rapid
Standards
UL/cULus Type 1/Type 2 Listed, EMI FCC CFR Title 47 Part 18 Non Consumer Compliant, Energy Star 4.0 Qualified
Voltage Rating
120 Volt
Ballast Wattage
38.75 - 58.06 Watt Input
Sub Brand
Pony™
Temperature Rating
75 deg C Case
Thermal Protection
Class P
Total Harmonic Distortion
130.07 - 142.17%
Type
High Frequency
Number of Lamps
2.0000
Minimum Starting Temperature
0
UPC
87218010303
Manufacturer Name
Fulham
Manufacturer Part Number
NPY-120-226-CFL
Amperage Rating
0.566 - 0.805 Amp
Dimmable
No
Ballast Efficiency Factor
1.822 - 2.616
Ballast Factor
0.991 - 1.058
Brand Name
Fulham
ANSI Code
62.41
Dimensions
3.83 Inch Length x 3.11 Inch Width x 1.01 Inch Height
Enclosure
NEMA 1 Outdoor
Environmental Conditions
Class A Sound Rated
Frequency Rating
50/60 Hz
Item Name
Electronic Compact Fluorescent Ballast
Lamp Type
18CFT/E, 24/27CFT/E, 26CFQ/E, 26CFTR/E, 22CRT9

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.