Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fulham NPY-120-113-CFL (1) 13-Watt 13CFQ/E Lamp Solid State High Frequency Fluorescent Electronic Ballast 120-Volt AC Pony™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fulham NPY-120-113-CFL (1) 13-Watt 13CFQ/E Lamp Solid State High Frequency Fluorescent Electronic Ballast 120-Volt AC Pony™

SKU: 131732
Fulham Pony™ Solid state electronic ballast is suitable for use with one 13-Watt 13CFQ/E lamp. It has voltage rating of 120-Volt AC and 0.218-Amp. This C62.41 ANSI coded ballast features plastic case construction. It provides Class P protection. It operates at the frequency rating of 50/60-Hz. This ballast with rapid starter, has power factor of 0.593. It measures 3.36-Inch x 1.76-Inch x 1.03-Inch. This ballast withstands temperature rating of 75 deg C. Ballast is UL listed.
  • Provides all the benefits of electronics including flicker-free operation, greater energy efficiency, cooler running, lighter weight and small
  • Current crest factor less than 1.7
  • Input/protection fuse
  • EOL output/protection

Overview

Fulham Pony™ Solid state electronic ballast is suitable for use with one 13-Watt 13CFQ/E lamp. It has voltage rating of 120-Volt AC and 0.218-Amp. This C62.41 ANSI coded ballast features plastic case construction. It provides Class P protection. It operates at the frequency rating of 50/60-Hz. This ballast with rapid starter, has power factor of 0.593. It measures 3.36-Inch x 1.76-Inch x 1.03-Inch. This ballast withstands temperature rating of 75 deg C. Ballast is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
10872180102914
Energy Star Flag
No
Country Of Origin
Switzerland
Power Factor
0.593
RoHS Flag
Contact manufacturer
UNSPSC
39101901
Start Type
Rapid
Standards
UL Listed, cUL Certified, FCC CFR Title 47 Part 18 Non-Consumer Compliant, Energy Star 4.0 Qualified, C62.41 Class A 7 Strikes
Voltage Rating
120 Volt AC
Ballast Wattage
15.53 Watt Input
Sub Brand
Pony™
Temperature Rating
167 deg F (75 deg C) Case
Thermal Protection
Class P
Total Harmonic Distortion
128.1%
Type
Solid State, High Frequency
Number of Lamps
1.0000
Minimum Starting Temperature
-14
Material
Plastic
UPC
87218010291
Manufacturer Name
Fulham
Manufacturer Part Number
NPY-120-113-CFL
Amperage Rating
0.218 Amp
Dimmable
No
Ballast Efficiency Factor
6.788
Ballast Factor
1.054
Brand Name
Fulham
ANSI Code
C62.41
Dimensions
3.36 Inch Length x 1.76 Inch Width x 1.03 Inch Height
Enclosure
NEMA 1 Outdoor
Frequency Rating
50/60 Hz
Item Name
Fluorescent Electronic Ballast
Lamp Type
13 Watt 13CFQ/E

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.