Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Fulham FH5-DUAL-1400L Dual Voltage Emergency Fluorescent Ballast 120/277-Volt AC 6-Volt DC Battery FireHorse™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Fulham FH5-DUAL-1400L Dual Voltage Emergency Fluorescent Ballast 120/277-Volt AC 6-Volt DC Battery FireHorse™

SKU: 404832
Fulham FireHorse™ Dual-voltage emergency fluorescent ballast is suitable for use with T5, T8, T10, T12, CFL and circline lamps. It has voltage rating of 120/277-Volt AC and current rating of 280-Milli-Amps AC. This remote mountable ballast has standard wire lead connection. It measures 13.3-Inch x 2.4-Inch x 1.5-Inch. This ballast withstands ambient temperature ranging of 0 to 50 deg C. It features 1-Pole test switch and LED charging light indicator. This ballast with instant/rapid starter, offers 1400-Lumens of maximum initial light output. It runs on Ni-Cad battery. Ballast is UL listed.
  • AC Compatibility standard and dimming electronic fluorescent
  • Luminaire compatibility indoor switched and unswitched type
  • Upon restoration of primary AC power, the FireHorse™ emergency ballast immediately returns to a battery charging mode
  • LED indicator light source when illuminated indicates battery is in charge mode when AC power is applied
  • It is recommended and by code required to test the emergency ballast every 30 days to ensure that the ballast is functioning as evidenced by reduced illumination of one or two lamps when pushing the test switch
  • End-of-life (EOL) time delay

Overview

Fulham FireHorse™ Dual-voltage emergency fluorescent ballast is suitable for use with T5, T8, T10, T12, CFL and circline lamps. It has voltage rating of 120/277-Volt AC and current rating of 280-Milli-Amps AC. This remote mountable ballast has standard wire lead connection. It measures 13.3-Inch x 2.4-Inch x 1.5-Inch. This ballast withstands ambient temperature ranging of 0 to 50 deg C. It features 1-Pole test switch and LED charging light indicator. This ballast with instant/rapid starter, offers 1400-Lumens of maximum initial light output. It runs on Ni-Cad battery. Ballast is UL listed.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
UNSPSC
39101901
Mounting
50 ft Remote
Energy Star Flag
No
Country Of Origin
Switzerland
RoHS Flag
Contact manufacturer
GTIN
10872180105359
Standards
UL 924 Listed, NEC Compliant and NFPA 101 Life Safety Code Emergency Operating Requirement
Type
Dual Voltage
Ballast Wattage
3.5 Watt AC Input
Start Type
Instant/Rapid
Sub Brand
FireHorse™
Voltage Rating
120/277 Volt AC
Dimmable
No
Manufacturer Part Number
FH5-DUAL-1400L
Manufacturer Name
Fulham
UPC
87218010535
Material
Painted Steel
Amperage Rating
280 Milli-Amp AC
Dimensions
13.3 Inch Length x 2.4 Inch Width x 1-1/2 Inch Height
Brand Name
Fulham
For Use With
(1-2) T5, T8, T10, T12, CFL or Circline Lamps
Frequency Rating
60 Hz
Item Name
Emergency Fluorescent Ballast
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.